Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Lascar Electronics
New
  • USB temperature data logger
  • Temperature measuring range: -18-55°C
  • Storage capacity: >1,000,000 measured values
  • Accuracy: ± 0.2°C
  • Sample rate: 10 s-24 h.
  • Incl. 2 x AAA 1.5 V batteries
  • Battery life: >1 year
  • Start modes: immediate/at the touch of a button/delayed start/triggered by parameters
  • Alarm: Tone/LED/Display
  • Protection class: IP4X
Log in and write a review

USB temperature data logger Lascar EasyLog EL-SIE-1

2 year warranty Money back guaranty Free Shipping
Item number: 106545
UPC / EAN: 4250738122642
$80.49
Base price: 1 piece = $80.49
plus sales tax plus shipping
Shipping today

Technical details
General data

-18-55 °C
10 s-24 hrs
Temperature data logger
Pushbuttons, USB
LCD
>1,000,000 data sets

Electrical data

Sound/LED light/Display
>1 year
1
2 x AAA 1.5 V

Mechanical data

Wall mounting
Plastic

Ambient conditions

-18 °C
55 °C
IP4X

Further information

USB
CE

Product description
USB temperature data logger Lascar EasyLog EL-SIE-1
The EasyLog EL-SIE-1 USB Temperature Data Logger from Lascar measures temperatures from -18 to 55°C with a high level of accuracy and stores more than 1,000,000 measured values. The configuration and downloading of measurement data take place via a USB interface, without software on your PC. The logging interval can be adjusted between 10 seconds and 24 hours. The alarms are completely configurable by the user. Features include cumulative alarms, pre-alarms, a delay prior to the triggering of the alarm, and an alarm stop option, which continues to display the alarm condition. The display of the EasyLog EL-SIE-1 temperature data logger shows the current, the maximum, and the minimumn display values, which can be recognised via the three coloured LEDs.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews