Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
ifm efector

USB IO-Link-Interface ifm efector ZZ1060

5 year warranty Money back guaranty Free Shipping
Item number: 404360
  • USB IO-Link interface for parameter setting and analysis.
Log in and write a review
-8 % MSRP: $353.00
$325.00
plus sales tax plus shipping
currently out of stock
Standard lead time 1 days
Order now or activate the availability alert or request a date of delivery toll free at 800-250-6772.
Availability alert

Technical details
General data

IO-Link interface
Input voltage: 5 V; Current consumption from USB port: max. 1100 mA
Connection cable for the sensor: 1 m; USB cable: 1 m
-25-50 °C

Classification

9026906000

Product description
USB IO-Link-Interface ifm efector ZZ1060
The USB IO-Link interface ZZ1060 from ifm is used for parameter setting and analysis. The IO-Link communication protocols are supported. ZZ1060 can be utilized with QA0011 Line Recorder Programming software (included)
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews