Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
ifm efector

USB IO-Link-Interface ifm efector E30396

5 year warranty Money back guaranty Free Shipping
Item number: 100386
UPC / EAN: 4021179232418
  • USB IO-Link interface for parameter setting and analysis of units with DTM specification
Log in and write a review
-14 % MSRP: $163.00
$139.42
plus sales tax plus shipping
Shipping today
ce
Corresponding accessories
Parameter setting system ifm efector QA0001
Parameter setting system LINERECORDER SENSOR (USB Stick), Version 4.0.0, System requirements: Windows XP SP3/Windows Vista SP2/Windows 7 SP1/Windows 8/Windows Server 2008 SP2 or higher/Windows Server 2008 R2 SP1/Windows Server 2012, CPU: Intel dual core 2.0 GHz, Memory: 2 GB RAM ; 5 GB free hard disk space, Web browser (Chrome/Firefox/Internet Explorer 9 upward)
Item number: 102100
-15 % MSRP: $61.00
$51.85
plus sales tax plus shipping
in stock
Shipping today
Parameter setting system ifm efector QA0011
Parameter setting system LINERECORDER DEVICE (USB Stick), Version 1.1, System requirements: Microsoft Windows 7 SP1/Windows 8.1 und Windows 10/Windows Server 2008 R2 SP1/Windows Server 2012/Windows Server 2012 R2/Windows Server 2016, CPU Intel dual core 2.0 GHz, 2 GB RAM, 5 GB free hard disk space, Web browser: Chrome/Firefox/Internet Explorer 11/Microsoft Edge
Item number: 103674
$155.00
plus sales tax plus shipping
in stock
Shipping today

Technical details
General data

IO-Link interface
Input voltage: 5 V; Current consumption from USB port: max. 500 mA
IO-Link (4,800 and 38,400 bits/s) EPS protocol (19,200 bits/s)
Connection cable for the sensor: 2 m; USB cable: 0.4 m
-25-45 °C

Classification

27279001
27279201
27279201
27279201
EC001855
9026906000

Product description
USB IO-Link-Interface ifm efector E30396
The USB IO-Link interface (E30396) from ifm is used for parameter setting and analysis of units with DTM specification. The IO-Link and EPS communication protocols are supported. E30396 can be utilized with QA0001 Line Recorder Procramming software (separate)
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews