Parameter setting system LINERECORDER SENSOR (USB Stick), Version 4.0.0, System requirements: Windows XP SP3/Windows Vista SP2/Windows 7 SP1/Windows 8/Windows Server 2008 SP2 or higher/Windows Server 2008 R2 SP1/Windows Server 2012, CPU: Intel dual core 2.0 GHz, Memory: 2 GB RAM ; 5 GB free hard disk space, Web browser (Chrome/Firefox/Internet Explorer 9 upward)
The USB IO-Link interface E30390 from ifm electronic is used for parameter setting and analysis of units and is suitable for operating with FDT framework software "ifm Container" or software "LINERECORDER SENSOR". The USB IO-Link Master E30390 supports communication protocols: IO-Link (4.8, 38.4 and 230 kbit/s)