Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller
  • Ethernet switch
  • unmanaged
  • 10/100 MBit/s data rate
  • 16 RJ45 ports
  • Fast Ethernet
  • 12/24/48 supply voltage
Log in and write a review

Unmanaged ethernet switch Weidmüller IE-SW-VL16-16TX - 1241000000

2 year warranty Money back guaranty Free Shipping
Item number: 402434
UPC / EAN: 4050118028867
-5 % MSRP: $653.34
$620.67
Base price: 1 piece = $620.67
plus sales tax plus shipping
Shipping today
Corresponding accessory groups
Ethernet cable Mencom RJ45-IC-03-BK
RJ45 Patch cable Cat.5e, Color: Black, Length: 3 ft (1 m), Outer jacket: PVC, Pins: 8
Item number: 404080
-15 % MSRP: $4.55
$3.88
plus sales tax plus shipping
in stock
Shipping today
Ethernet cable Mencom RJ45-IC-07-BK
RJ45 Patch cable Cat.5e, Color: Black, Length: 7 ft (2 m), Outer jacket: PVC, Pins: 8
Item number: 404081
-15 % MSRP: $7.40
$6.29
plus sales tax plus shipping
in stock
Shipping today
Ethernet cable Mencom RJ45-IC-10-BK
RJ45 Patch cable Cat.5e, Color: Black, Length: 10 ft (3 m), Outer jacket: PVC, Pins: 8
Item number: 404082
-15 % MSRP: $9.42
$8.01
plus sales tax plus shipping
in stock
Shipping today
Ethernet cable Mencom RJ45-IC-15-BK
RJ45 Patch cable Cat.5e, Color: Black, Length: 15 ft (5 m), Outer jacket: PVC, Pins: 8
Item number: 404083
-15 % MSRP: $11.00
$9.35
plus sales tax plus shipping
in stock
Shipping today
Ethernet cable Mencom RJ45-IC-25-BK
RJ45 Patch cable Cat.5e, Color: Black, Length: 25 ft (8 m), Outer jacket: PVC, Pins: 8
Item number: 404084
-15 % MSRP: $16.81
$14.29
plus sales tax plus shipping
in stock
Shipping today
Ethernet cable Mencom RJ45-IC-50-BK
RJ45 Patch cable Cat.5e, Color: Black, Length: 50 ft (15 m), Outer jacket: PVC, Pins: 8
Item number: 404085
-15 % MSRP: $31.51
$26.80
plus sales tax plus shipping
in stock
Shipping today
Mencom black RJ45 cables close
Ethernet cable Mencom RJ45-IC-03-RD
RJ45 Patch cable Cat.5e, Color: Red, Length: 3 ft (1 m), Outer jacket: PVC, Pins: 8
Item number: 404086
-15 % MSRP: $4.55
$3.88
plus sales tax plus shipping
in stock
Shipping today
Ethernet cable Mencom RJ45-IC-07-RD
RJ45 Patch cable Cat.5e, Color: Red, Length: 7 ft (2 m), Outer jacket: PVC, Pins: 8
Item number: 404087
-15 % MSRP: $7.40
$6.29
plus sales tax plus shipping
in stock
Shipping today
Ethernet cable Mencom RJ45-IC-10-RD
RJ45 Patch cable Cat.5e, Color: Red, Length: 10 ft (3 m), Outer jacket: PVC, Pins: 8
Item number: 404088
-15 % MSRP: $9.42
$8.01
plus sales tax plus shipping
in stock
Shipping today
Ethernet cable Mencom RJ45-IC-15-RD
RJ45 Patch cable Cat.5e, Color: Red, Length: 15 ft (5 m), Outer jacket: PVC, Pins: 8
Item number: 404089
-15 % MSRP: $11.00
$9.35
plus sales tax plus shipping
in stock
Shipping today
Ethernet cable Mencom RJ45-IC-25-RD
RJ45 Patch cable Cat.5e, Color: Red, Length: 25 ft (8 m), Outer jacket: PVC, Pins: 8
Item number: 404090
-15 % MSRP: $16.81
$14.29
plus sales tax plus shipping
in stock
Shipping today
Ethernet cable Mencom RJ45-IC-50-RD
RJ45 Patch cable Cat.5e, Color: Red, Length: 50 ft (15 m), Outer jacket: PVC, Pins: 8
Item number: 404091
-15 % MSRP: $33.09
$28.14
plus sales tax plus shipping
in stock
Shipping today
Mencom red RJ45 cables close
Ethernet cable Mencom RJ45-IC-03-BU
RJ45 Patch cable Cat.5e, Color: Blue, Length: 3 ft (1 m), Outer jacket: PVC, Pins: 8
Item number: 404092
-15 % MSRP: $4.55
$3.88
plus sales tax plus shipping
in stock
Shipping today
Ethernet cable Mencom RJ45-IC-07-BU
RJ45 Patch cable Cat.5e, Color: Blue, Length: 7 ft (2 m), Outer jacket: PVC, Pins: 8
Item number: 404093
-15 % MSRP: $7.40
$6.29
plus sales tax plus shipping
in stock
Shipping today
Ethernet cable Mencom RJ45-IC-10-BU
RJ45 Patch cable Cat.5e, Color: Blue, Length: 10 ft (3 m), Outer jacket: PVC, Pins: 8
Item number: 404094
-15 % MSRP: $9.42
$8.01
plus sales tax plus shipping
in stock
Shipping today
Ethernet cable Mencom RJ45-IC-15-BU
RJ45 Patch cable Cat.5e, Color: Blue, Length: 15 ft (5 m), Outer jacket: PVC, Pins: 8
Item number: 404095
-15 % MSRP: $11.00
$9.35
plus sales tax plus shipping
in stock
Shipping today
Ethernet cable Mencom RJ45-IC-25-BU
RJ45 Patch cable Cat.5e, Color: Blue, Length: 25 ft (8 m), Outer jacket: PVC, Pins: 8
Item number: 404096
-15 % MSRP: $16.81
$14.29
plus sales tax plus shipping
in stock
Shipping today
Ethernet cable Mencom RJ45-IC-50-BU
RJ45 Patch cable Cat.5e, Color: Blue, Length: 50 ft (15 m), Outer jacket: PVC, Pins: 8
Item number: 404097
-15 % MSRP: $31.51
$26.80
plus sales tax plus shipping
in stock
Shipping today
Mencom blue RJ45 cables close
Ethernet cable Mencom RJ45-01
RJ45 Patch cable Cat.5e, Color: Gray, Length: 1 ft (0.3 m), Outer jacket: PVC, Pins: 8
Item number: 404098
-15 % MSRP: $3.80
$3.23
plus sales tax plus shipping
in stock
Shipping today
Ethernet cable Mencom RJ45-03
RJ45 Patch cable Cat.5e, Color: Gray, Length: 3 ft (1 m), Outer jacket: PVC, Pins: 8
Item number: 404099
-15 % MSRP: $5.41
$4.60
plus sales tax plus shipping
in stock
Shipping today
Ethernet cable Mencom RJ45-07
RJ45 Patch cable Cat.5e, Color: Gray, Length: 7 ft (2 m), Outer jacket: PVC, Pins: 8
Item number: 404100
-15 % MSRP: $8.80
$7.48
plus sales tax plus shipping
in stock
Shipping today
Ethernet cable Mencom RJ45-10
RJ45 Patch cable Cat.5e, Color: Gray, Length: 10 ft (3 m), Outer jacket: PVC, Pins: 8
Item number: 404101
-15 % MSRP: $11.30
$9.60
plus sales tax plus shipping
in stock
Shipping today
Ethernet cable Mencom RJ45-15
RJ45 Patch cable Cat.5e, Color: Gray, Length: 15 ft (5 m), Outer jacket: PVC, Pins: 8
Item number: 404102
-15 % MSRP: $16.06
$13.65
plus sales tax plus shipping
in stock
Shipping today
Ethernet cable Mencom RJ45-25
RJ45 Patch cable Cat.5e, Color: Gray, Length: 25 ft (8 m), Outer jacket: PVC, Pins: 8
Item number: 404103
-15 % MSRP: $16.98
$14.44
plus sales tax plus shipping
in stock
Shipping today
Ethernet cable Mencom RJ45-50
RJ45 Patch cable Cat.5e, Color: Gray, Length: 50 ft (15 m), Outer jacket: PVC, Pins: 8
Item number: 404104
-15 % MSRP: $33.33
$28.31
plus sales tax plus shipping
in stock
Shipping today
Mencom gray RJ45 cables close
Ethernet cable Mencom RJ45S-IC-01-GY
RJ45 Patch cable Cat.5e, Shielded, Color: Gray, Length: 1 ft (0.3 m), Outer jacket: PVC, Pins: 8
Item number: 404105
-15 % MSRP: $10.17
$8.64
plus sales tax plus shipping
in stock
Shipping today
Ethernet cable Mencom RJ45S-IC-10-GY
RJ45 Patch cable Cat.5e, Shielded, Color: Gray, Length: 10 ft (3 m), Outer jacket: PVC, Pins: 8
Item number: 404106
-12 % MSRP: $17.65
$15.47
plus sales tax plus shipping
in stock
Shipping today
Ethernet cable Mencom RJ45S-IC-15-GY
RJ45 Patch cable Cat.5e, Shielded, Color: Gray, Length: 15 ft (5 m), Outer jacket: PVC, Pins: 8
Item number: 404107
-18 % MSRP: $21.29
$17.53
plus sales tax plus shipping
in stock
Shipping today
Ethernet cable Mencom RJ45S-IC-25-GY
RJ45 Patch cable Cat.5e, Shielded, Color: Gray, Length: 25 ft (8 m), Outer jacket: PVC, Pins: 8
Item number: 404108
-18 % MSRP: $31.59
$25.86
plus sales tax plus shipping
in stock
Shipping today
Mencom shielded RJ45 cables close

Technical details
General data

Ethernet switch
Unmanaged
Fast Ethernet
16
10/100 Mbit/s
RJ45 connector
Without PoE

Electrical data

12 V DC
24 V DC
9.6 V DC
60 V DC
270 mA

Mechanical data

80.5 mm
135 mm
105 mm
DIN rail
RJ45
Aluminum

Ambient conditions

0 °C
60 °C
IP30

Further information

CE, cULus, ATEX, EAC
8517620000

Product description
Unmanaged ethernet switch Weidmüller IE-SW-VL16-16TX - 1241000000
With Weidmüller Ethernet switch IE-SW-VL16-16TX - 1241000000, receive your data reliably with Fast Ethernet ports. 16 RJ45 data ports allow for connection of multiple data sources, all with 10/100 MBit/s data rates. Weidmüller ethernet switch IE-SW-VL16-16TX - 1241000000 is a high performance, economical solution for industrial Ethernet networks.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews