Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (120 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (60 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (26 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (38 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (37 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (3 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
Weidmüller
  • Ethernet switch
  • unmanaged
  • 10/100 MBit/s data rate
  • 6 RJ45 ports
  • 2 SC multi mode fiber port
  • Fast Ethernet
  • 12/24/48 supply voltage
Log in and write a review

Unmanaged ethernet switch Weidmüller IE-SW-BL08-6TX-2SC - 1240910000

Item number: 402432
UPC / EAN: 4050118028904
Corresponding accessories
Technical details
General data

Ethernet switch
Unmanaged
Fast Ethernet
6
10/100 Mbit/s
RJ45 connector

Electrical data

12 V DC
24 V DC
9.6 V DC
60 V DC
220 mA

Mechanical data

50 mm
115 mm
70 mm
DIN rail
RJ45/fiber
Aluminum

Ambient conditions

-10 °C
60 °C
IP30

Further information

CE, cULus, ATEX, EAC
8517620000

Product description
Unmanaged ethernet switch Weidmüller IE-SW-BL08-6TX-2SC - 1240910000
With Weidmüller ethernet switch IE-SW-BL08-6TX-2SC - 1240910000, receive your data reliably with Fast Ethernet ports. 6 RJ45 data ports with 10/100 MBit/s data, and 2 SC multi mode fiber ports with 100 MBit/s data rate, allow for connection of multiple data sources. Weidmüller ethernet switch IE-SW-BL08-6TX-2SC - 1240910000 is a high performance, economical solution for industrial Ethernet networks.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0