Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller

Unmanaged ethernet switch Weidmüller IE-SW-BL05-5TX - 1240840000

2 year warranty Money back guaranty Free Shipping
Item number: 402429
UPC / EAN: 4050118028737
  • Ethernet switch
  • unmanaged
  • 10/100 MBit/s data rate
  • 5 ports
  • 12/24/48 supply voltage
Log in and write a review
-15 % MSRP: $125.72
$107.00
Base price: 1 piece = $107.00
plus sales tax plus shipping
Shipping today
culus ce
Corresponding accessory groups
Ethernet cable Mencom RJ45-IC-03-BK
RJ45 Patch cable Cat.5e, Color: Black, Length: 3 ft (1 m), Outer jacket: PVC, Pins: 8
Item number: 404080
-15 % MSRP: $4.13
$3.52
plus sales tax plus shipping
in stock
Shipping today
Ethernet cable Mencom RJ45-IC-07-BK
RJ45 Patch cable Cat.5e, Color: Black, Length: 7 ft (2 m), Outer jacket: PVC, Pins: 8
Item number: 404081
-15 % MSRP: $6.72
$5.71
plus sales tax plus shipping
in stock
Shipping today
Ethernet cable Mencom RJ45-IC-10-BK
RJ45 Patch cable Cat.5e, Color: Black, Length: 10 ft (3 m), Outer jacket: PVC, Pins: 8
Item number: 404082
-15 % MSRP: $8.56
$7.28
plus sales tax plus shipping
in stock
Shipping today
Ethernet cable Mencom RJ45-IC-15-BK
RJ45 Patch cable Cat.5e, Color: Black, Length: 15 ft (5 m), Outer jacket: PVC, Pins: 8
Item number: 404083
-15 % MSRP: $10.00
$8.50
plus sales tax plus shipping
in stock
Shipping today
Ethernet cable Mencom RJ45-IC-25-BK
RJ45 Patch cable Cat.5e, Color: Black, Length: 25 ft (8 m), Outer jacket: PVC, Pins: 8
Item number: 404084
-15 % MSRP: $15.28
$12.99
plus sales tax plus shipping
in stock
Shipping today
Ethernet cable Mencom RJ45-IC-50-BK
RJ45 Patch cable Cat.5e, Color: Black, Length: 50 ft (15 m), Outer jacket: PVC, Pins: 8
Item number: 404085
-15 % MSRP: $28.64
$24.36
plus sales tax plus shipping
in stock
Shipping today
Mencom black RJ45 cables close
Ethernet cable Mencom RJ45-IC-03-RD
RJ45 Patch cable Cat.5e, Color: Red, Length: 3 ft (1 m), Outer jacket: PVC, Pins: 8
Item number: 404086
-15 % MSRP: $4.13
$3.52
plus sales tax plus shipping
in stock
Shipping today
Ethernet cable Mencom RJ45-IC-07-RD
RJ45 Patch cable Cat.5e, Color: Red, Length: 7 ft (2 m), Outer jacket: PVC, Pins: 8
Item number: 404087
-15 % MSRP: $6.72
$5.71
plus sales tax plus shipping
in stock
Shipping today
Ethernet cable Mencom RJ45-IC-10-RD
RJ45 Patch cable Cat.5e, Color: Red, Length: 10 ft (3 m), Outer jacket: PVC, Pins: 8
Item number: 404088
-15 % MSRP: $8.56
$7.28
plus sales tax plus shipping
in stock
Shipping today
Ethernet cable Mencom RJ45-IC-15-RD
RJ45 Patch cable Cat.5e, Color: Red, Length: 15 ft (5 m), Outer jacket: PVC, Pins: 8
Item number: 404089
-15 % MSRP: $10.00
$8.50
plus sales tax plus shipping
in stock
Shipping today
Ethernet cable Mencom RJ45-IC-25-RD
RJ45 Patch cable Cat.5e, Color: Red, Length: 25 ft (8 m), Outer jacket: PVC, Pins: 8
Item number: 404090
-15 % MSRP: $15.28
$12.99
plus sales tax plus shipping
in stock
Shipping today
Ethernet cable Mencom RJ45-IC-50-RD
RJ45 Patch cable Cat.5e, Color: Red, Length: 50 ft (15 m), Outer jacket: PVC, Pins: 8
Item number: 404091
-15 % MSRP: $30.08
$25.58
plus sales tax plus shipping
in stock
Shipping today
Mencom red RJ45 cables close
Ethernet cable Mencom RJ45-IC-03-BU
RJ45 Patch cable Cat.5e, Color: Blue, Length: 3 ft (1 m), Outer jacket: PVC, Pins: 8
Item number: 404092
-15 % MSRP: $4.13
$3.52
plus sales tax plus shipping
in stock
Shipping today
Ethernet cable Mencom RJ45-IC-07-BU
RJ45 Patch cable Cat.5e, Color: Blue, Length: 7 ft (2 m), Outer jacket: PVC, Pins: 8
Item number: 404093
-15 % MSRP: $6.72
$5.71
plus sales tax plus shipping
in stock
Shipping today
Ethernet cable Mencom RJ45-IC-10-BU
RJ45 Patch cable Cat.5e, Color: Blue, Length: 10 ft (3 m), Outer jacket: PVC, Pins: 8
Item number: 404094
-15 % MSRP: $8.56
$7.28
plus sales tax plus shipping
in stock
Shipping today
Ethernet cable Mencom RJ45-IC-15-BU
RJ45 Patch cable Cat.5e, Color: Blue, Length: 15 ft (5 m), Outer jacket: PVC, Pins: 8
Item number: 404095
-15 % MSRP: $10.00
$8.50
plus sales tax plus shipping
in stock
Shipping today
Ethernet cable Mencom RJ45-IC-25-BU
RJ45 Patch cable Cat.5e, Color: Blue, Length: 25 ft (8 m), Outer jacket: PVC, Pins: 8
Item number: 404096
-15 % MSRP: $15.28
$12.99
plus sales tax plus shipping
in stock
Shipping today
Ethernet cable Mencom RJ45-IC-50-BU
RJ45 Patch cable Cat.5e, Color: Blue, Length: 50 ft (15 m), Outer jacket: PVC, Pins: 8
Item number: 404097
-15 % MSRP: $28.64
$24.36
plus sales tax plus shipping
in stock
Shipping today
Mencom blue RJ45 cables close
Ethernet cable Mencom RJ45-01
RJ45 Patch cable Cat.5e, Color: Gray, Length: 1 ft (0.3 m), Outer jacket: PVC, Pins: 8
Item number: 404098
-15 % MSRP: $3.45
$2.93
plus sales tax plus shipping
in stock
Shipping today
Ethernet cable Mencom RJ45-03
RJ45 Patch cable Cat.5e, Color: Gray, Length: 3 ft (1 m), Outer jacket: PVC, Pins: 8
Item number: 404099
-15 % MSRP: $4.91
$4.18
plus sales tax plus shipping
in stock
Shipping today
Ethernet cable Mencom RJ45-07
RJ45 Patch cable Cat.5e, Color: Gray, Length: 7 ft (2 m), Outer jacket: PVC, Pins: 8
Item number: 404100
-15 % MSRP: $8.00
$6.80
plus sales tax plus shipping
in stock
Shipping today
Ethernet cable Mencom RJ45-10
RJ45 Patch cable Cat.5e, Color: Gray, Length: 10 ft (3 m), Outer jacket: PVC, Pins: 8
Item number: 404101
-15 % MSRP: $10.27
$8.72
plus sales tax plus shipping
in stock
Shipping today
Ethernet cable Mencom RJ45-15
RJ45 Patch cable Cat.5e, Color: Gray, Length: 15 ft (5 m), Outer jacket: PVC, Pins: 8
Item number: 404102
-15 % MSRP: $14.60
$12.41
plus sales tax plus shipping
in stock
Shipping today
Ethernet cable Mencom RJ45-25
RJ45 Patch cable Cat.5e, Color: Gray, Length: 25 ft (8 m), Outer jacket: PVC, Pins: 8
Item number: 404103
-15 % MSRP: $15.43
$13.12
plus sales tax plus shipping
in stock
Shipping today
Ethernet cable Mencom RJ45-50
RJ45 Patch cable Cat.5e, Color: Gray, Length: 50 ft (15 m), Outer jacket: PVC, Pins: 8
Item number: 404104
-15 % MSRP: $30.30
$25.74
plus sales tax plus shipping
in stock
Shipping today
Mencom gray RJ45 cables close
Ethernet cable Mencom RJ45S-IC-01-GY
RJ45 Patch cable Cat.5e, Shielded, Color: Gray, Length: 1 ft (0.3 m), Outer jacket: PVC, Pins: 8
Item number: 404105
-15 % MSRP: $9.24
$7.85
plus sales tax plus shipping
in stock
Shipping today
Ethernet cable Mencom RJ45S-IC-10-GY
RJ45 Patch cable Cat.5e, Shielded, Color: Gray, Length: 10 ft (3 m), Outer jacket: PVC, Pins: 8
Item number: 404106
-12 % MSRP: $16.04
$14.06
plus sales tax plus shipping
in stock
Shipping today
Ethernet cable Mencom RJ45S-IC-15-GY
RJ45 Patch cable Cat.5e, Shielded, Color: Gray, Length: 15 ft (5 m), Outer jacket: PVC, Pins: 8
Item number: 404107
-18 % MSRP: $19.35
$15.94
plus sales tax plus shipping
in stock
Shipping today
Ethernet cable Mencom RJ45S-IC-25-GY
RJ45 Patch cable Cat.5e, Shielded, Color: Gray, Length: 25 ft (8 m), Outer jacket: PVC, Pins: 8
Item number: 404108
-18 % MSRP: $28.71
$23.50
plus sales tax plus shipping
in stock
Shipping today
Mencom shielded RJ45 cables close

Technical details
General data

Ethernet switch
Unmanaged
Fast Ethernet
5
10/100 Mbit/s
RJ45 connector
Without PoE

Electrical data

12 V DC
24 V DC
9.6 V DC
60 V DC
100 mA

Mechanical data

30 mm
115 mm
70 mm
DIN rail
RJ45
Aluminum

Ambient conditions

-10 °C
60 °C
IP30

Further information

CE, cULus, ATEX, EAC
8517620000

Product description
Unmanaged ethernet switch Weidmüller IE-SW-BL05-5TX - 1240840000
With Weidmüller ethernet switch IE-SW-BL05-5TX - 1240840000, receive your data reliably with Fast Ethernet ports. 5 RJ45 data ports allow for connection of multiple data sources, all qith 10/100 MBit/s data rates. Weidmüller ethernet switch IE-SW-BL05-5TX - 1240840000 is a high performance, economical solution for industrial Ethernet networks.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews