Your shopping basket is currently empty
Automation24 uses cookies in order to guarantee the best possible service. If you continue browsing this site, you agree to the use of cookies.
Same-day shipping on orders placed by 5:30 pm EST
FREE technical support & customer service | Mon - Fri: 8 am - 6 pm EST
New bill of materials
Operating mode Distance measurement Type Cylindrical and threaded Limit range 600 mm Range min. 65 mm Range max. 350 mm Ultrasonic frequency 400 kHz Adjustment No Function display LED
Operating voltage min. 10 V Operating voltage max. 30 V Type of voltage DC Output Analog Output function 0-10 V Short-circuit protection No Reverse polarity protection Yes
Size M18 x 1 (90°) Total length 56.5 mm Connection M12 connector Housing material Nickel-plated brass, PBT Material of the ultrasonic transducer Polyurethane foam, epoxy resin with glass contents
Ambient temperature min. -25 °C Ambient temperature max. 70 °C Protection rating IP67 Application Factory automation
Approval CE, UL Interface No Special features Temperature compensation Accessories (supplied) 2 fixing nuts