Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (120 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (60 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (26 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (38 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (37 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (3 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
microsonic
  • M18 ultrasonic sensor with 90° angled head
  • 1 x NC/NO programmable
  • DC PNP/NPN
  • Range: 30-250 mm
  • IP67 class of protection
  • M12 connector
Log in and write a review

Ultrasonic sensor microsonic pico+25/WK/F

Item number: 100421
UPC / EAN: 4250738101616
Corresponding accessories
Corresponding accessories
Technical details
General data

Proximity switch/sensor in reflective mode
Cylindrical and threaded
350 mm
30 mm
250 mm
320 kHz
No
LED

Electrical data

10 V
30 V
DC
PNP/NPN
NO/NC
100 mA
25 Hz
Yes
Yes

Mechanical data

M18 x 1 (90°)
56.5 mm
M12 connector
Nickel-plated brass, PBT
Polyurethane foam, epoxy resin with glass contents

Ambient conditions

-25 °C
70 °C
IP67
Factory automation

Further information

CE, UL
IO-Link
Temperature compensation
2 fixing nuts

Product description
Ultrasonic sensor microsonic pico+25/WK/F
The pico+25/WK/F M18 cylindrical ultrasonic sensor from microsonic, with a transducer frequency of 320 kHz and a PNP/NPN switching output that is programmable as NC or NO, has an operating range of 30-250 mm. NC/NO and rising/falling analog characteristics can be set via pin 5 by means of the microsonic teach-in process. The special 90° angled head, the high protection rating of IP67 and the M12 connector make use of the pico+25/WK/F ultrasonic sensor possible in many industrial areas such as for positioning of products, presence detection of objects and people detection.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0