Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
microsonic
  • M18 ultrasonic sensor
  • 1 x NC/NO programmable
  • DC PNP/NPN
  • Range: 20-150 mm
  • IP67 class of protection
  • M12 connector
Log in and write a review

Ultrasonic sensor microsonic pico+15/F

OBSOLETE - replaced by: 105490
Item number: 100416
UPC / EAN: 4250738101562
$0.00
plus sales tax plus shipping
Not available
No longer available
More information regarding alternatives can be found on the item’s product page or by calling: 800-250-6772 (toll free).
Corresponding accessories
LinkControl adapter microsonic LCA-2
LCA-2 Case for adjustment of microsonic ultrasonic sensors, adapter for sensors with cable connection (lcs) incl. cable clamps, adapter for power supply incl. cable clamp, plug-in power supply unit 90-240 V AC/24 V DC; 625 mA (with 2.5 m connecting cable), 4 exchangeable AC plugs for Europe/USA/UK/Australia, 1.5 m grey USB-A Male to USB-B Male, USB stick with LinkControl software, Manual (German/English), Operating voltage: 12-30 V DC, Protection rating: IP20, Connection: M12-Circular connectors (4-pole)
Item number: 100434
$399.00
plus sales tax plus shipping
in stock
Shipping today
Corresponding accessory groups
M12 Sensor cable ifm efector EVC070
Sensor cable, M12 socket, 5 poles, Straight, 2 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100170
-12 % MSRP: $21.00
$18.48
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC071
Sensor cable, M12 socket, 5 poles, Straight, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100171
-12 % MSRP: $24.00
$21.12
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC072
Sensor cable, M12 socket, 5 poles, Straight, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, resistant to oils and coolants
Item number: 100172
-12 % MSRP: $30.00
$26.40
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC073
Sensor cable, M12 socket, 5 poles, Angled, 2 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100173
-12 % MSRP: $21.00
$18.48
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC074
Sensor cable, M12 socket, 5 poles, Angled, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100174
-12 % MSRP: $24.00
$21.12
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC075
Sensor cable, M12 socket, 5 poles, Angled, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100175
-12 % MSRP: $30.00
$26.40
plus sales tax plus shipping
in stock
Shipping today
M12 sensor cables, 5-wire close
Angle bracket ifm efector U20302
Angle bracket: Ø 18 mm, For M18 design
Item number: 400317
-10 % MSRP: $7.00
$6.30
plus sales tax plus shipping
in stock
Shipping today
Mounting clamp ifm efector E10076
Mounting clamp Ø 18-20 mm, With reducing bush for type M18
Item number: 100001
-10 % MSRP: $9.00
$8.10
plus sales tax plus shipping
in stock
Shipping today
Mounting set ifm efector E20718
Mounting set for M18 design, M19x45mm cylinder bolt
Item number: 100061
-10 % MSRP: $15.00
$13.50
plus sales tax plus shipping
in stock
Shipping today
Mounting set ifm efector E20719
Mounting set for M18 design, M10x45mm cylinder bolt, Offset bracket style
Item number: 400324
-10 % MSRP: $14.00
$12.60
plus sales tax plus shipping
in stock
Shipping today
Mounting set ifm efector E20729
Mounting set for M18 design, 3/8"x2" head cap screw
Item number: 400322
-10 % MSRP: $14.00
$12.60
plus sales tax plus shipping
in stock
Shipping today
M18 sensor mounting close
M12 Sensor cable ifm efector EVC001
Sensor cable, M12 socket, 4 poles, straight, 2m PUR cable, silicone-free, halogen-free, gold-plated contacts, protection rating IP67/IP68/IP69K, resistant to oils and coolants
Item number: 100160
-12 % MSRP: $11.00
$9.68
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC002
Sensor cable, M12 socket, 4 poles, Straight, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100161
-12 % MSRP: $17.00
$14.96
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC003
Sensor cable, M12 socket, 4 poles, Straight, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100162
-12 % MSRP: $22.00
$19.36
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC004
Sensor cable, M12 socket, 4 poles, Angled, 2 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100163
-12 % MSRP: $11.00
$9.68
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC005
Sensor cable, M12 socket, 4 poles, Angled, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100164
-12 % MSRP: $17.00
$14.96
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC006
Sensor cable, M12 socket, 4-poles, Angled, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100165
-12 % MSRP: $22.00
$19.36
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC007
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 2 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100166
-12 % MSRP: $15.00
$13.20
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC008
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100167
-12 % MSRP: $18.00
$15.84
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC009
Sensor cable, M12 socket, 4-poles, Angled, 3 LEDs, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100169
-12 % MSRP: $23.00
$20.24
plus sales tax plus shipping
in stock
Shipping today
M12 Sensor cable ifm efector EVC088
Sensor cable, M12 socket, 4 poles, Angled, 25 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 403450
-12 % MSRP: $43.00
$37.84
plus sales tax plus shipping
in stock
Shipping today
M12 Cables, standard close
M12 field wireable Weidmüller SAIB-5/7 - 9457250000
Field wireable connector, M12 female, Straight, 5 pin, Diecast zinc coupling nut, Polyamide body, IP67 protection rating, Screw terminal connection, 4-6mm cable diameter
Item number: 402601
-15 % MSRP: $13.81
$11.74
plus sales tax plus shipping
in stock
Shipping today
M12 field wireable Weidmüller SAIB-5/9 - 1807250000
Field wireable connector, M12 female, Straight, 5 pin, Diecast zinc coupling nut, Polyamide body, IP67 protection rating, Screw terminal connection, 6-8mm cable diameter
Item number: 402589
-15 % MSRP: $13.81
$11.74
plus sales tax plus shipping
in stock
Shipping today
M12 field wireable Weidmüller SAIB-M-5/8S M12 5P A-COD - 1784750000
Field wireable connector, M12 female (A coded), Straight, 5 pin, Diecast zinc coupling nut, CuZn body, IP67 protection rating, Screw terminal connection
Item number: 402582
-15 % MSRP: $23.60
$20.06
plus sales tax plus shipping
in stock
Shipping today
M12 field wireable, female, 5 pin close

Technical details
General data

Proximity switch/sensor in reflective mode
Cylindrical and threaded
250 mm
20 mm
150 mm
380 kHz
No
LED

Electrical data

10 V
30 V
DC
PNP/NPN
NO/NC
100 mA
25 Hz
Yes
Yes

Mechanical data

M18 x 1
40.5 mm
M12 connector
Nickel-plated brass, PBT
Polyurethane foam, epoxy resin with glass contents

Ambient conditions

-25 °C
70 °C
IP67
Factory automation

Further information

CE, UL
IO-Link
Temperature compensation
2 fixing nuts

Product description
Ultrasonic sensor microsonic pico+15/F
The pico+15/F M18 cylindrical ultrasonic sensor from microsonic, with a transducer frequency of 380 kHz and a PNP/NPN switching output that is programmable as NC or NO, has an operating range of 20-150 mm. NC/NO and rising/falling analog characteristics can be set via pin 5 by means of the microsonic teach-in process. Its high protection rating of IP67 and the M12 connector make use of the pico+15/F ultrasonic sensor possible in many industrial areas such as for positioning of products, presence detection of objects, and people detection.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews