Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (120 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (60 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (26 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (38 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (37 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (3 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
ifm efector
  • Ultrasonic sensor
  • Cube-shaped housing
  • 1 x PNP switching output + 1 x 0-10 V analog output
  • Range: 80-1200 mm
  • Protection rating: IP67
  • Operating voltage: 10-30 DC
  • Ambient temperature: -20-70 °C
  • M12 connector
Log in and write a review

Ultrasonic sensor ifm efector UGT585

Item number: 103339
UPC / EAN: 4021179298414
Corresponding accessories
Technical details
General data

Proximity switch/sensor in reflective mode
Rectangular
80 mm
1,200 mm
200 kHz
Push buttons
LED

Electrical data

10 V
30 V
DC
PNP + analog
NO/NC programmable. + 0-10 V
100 mA
5 Hz
Yes
Yes

Mechanical data

M18 x 1
37.7 mm
M12 connector
Stainless steel, PBT
PA, epoxy glass-ceramic

Ambient conditions

-20 °C
70 °C
IP67
Factory automation

Further information

CE, cULus
No
1 Mounting nut

Classification

27-27-28-03
27-27-28-03
27-27-28-03
27-27-28-03
8543709960

Product description
Ultrasonic sensor ifm efector UGT585
The UGT585 cube-shaped ultrasonic sensor from ifm electronic with a transducer frequency of 200 kHz, programmable switching output and scalable 0-10 V analog output, has a range of 80-1200 mm. The ultrasonic sensor UGT585 is easy to place into operation with the help of the programming buttons. Its high protection rating of IP67 and the M12 connector make use of the UGT585 ultrasonic sensor possible in many industrial areas such as for positioning of products, presence detection of objects and identification of persons.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0