Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
ifm efector

Ultrasonic sensor ifm efector UGT582

5 year warranty Money back guaranty Free Shipping
Item number: 103336
UPC / EAN: 4021179298384
  • Ultrasonic sensor
  • Cube-shaped housing
  • 1 x PNP switching output + 1 x 4-20 mA analog output
  • Range: 60-800 mm
  • Protection rating: IP67
  • Operating voltage: 10-30 DC
  • Ambient temperature: -20-70 °C
  • M12 connector
Log in and write a review
-15 % MSRP: $182.00
$154.39
Base price: 1 piece = $154.39
plus sales tax plus shipping
Shipping today
culus ce
din-rail-mounted-power-supplies

Technical details
General data

Proximity switch/sensor in reflective mode
Rectangular
60 mm
800 mm
230 kHz
Push buttons
LED

Electrical data

10 V
30 V
DC
PNP + analog
NO/NC programmable. + 4-20 mA
100 mA
5 Hz
Yes
Yes

Mechanical data

M18 x 1
37.7 mm
M12 connector
Stainless steel, PBT
PA, epoxy glass-ceramic

Ambient conditions

-20 °C
70 °C
IP67
Factory automation

Further information

CE, cULus
No
1 Mounting nut

Classification

27-27-28-03
27-27-28-03
27-27-28-03
27-27-28-03
8543709960

Product description
Ultrasonic sensor ifm efector UGT582
The UGT582 cube-shaped ultrasonic sensor from ifm electronic with a transducer frequency of 230 kHz, programmable switching output and scalable 4-20 mA analog output, has a range of 60-800 mm. The ultrasonic sensor UGT582 is easy to place into operation with the help of the programming buttons. Its high protection rating of IP67 and the M12 connector make use of the UGT582 ultrasonic sensor possible in many industrial areas such as for positioning of products, presence detection of objects and identification of persons.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews