Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Endress+Hauser
  • Ultrasonic level transmitter
  • display: envelope curve display on site
  • output: 4-20 mA
  • sensing range: 11 ft (3.5m)
  • 2-wire
  • power supply: 14–35 V DC
  • process connection: 2" NPT
  • process pressure range: 0.7–3 bar
  • process temperature range: -20–60 °C
  • protection rating: IP68
  • connection: 1/2" NPT cable gland
Log in and write a review

Ultrasonic level transmitter Endress+Hauser Prosonic T FMU30-CAHGABRHF

2 year warranty Money back guaranty Free Shipping
Item number: 404473
$1,079.23
plus sales tax plus shipping
Shipping today
Corresponding accessories
Protection cover FMU30 Endress+Hauser ZPFMU30-A - 71127762
Protection cover FMU30, Material: Plastic
Item number: 404476
$44.37
plus sales tax plus shipping
in stock
Shipping today
Screw-in flange Endress+Hauser FAX50-11W5/0
Screw-in flange, Process connection: UNI flange 3"/DN80/80, Sensor connection: 2" NPT, Material: plastic
Item number: 404475
$121.93
plus sales tax plus shipping
in stock
Shipping today
Corresponding accessory groups
Cable gland Lapp SKINTOP SLN 1/2" GY - S1112
Polyamide cable gland, color: gray, CR seal, 5-12mm diameter sealing range, 1/2" NPT thread
Item number: 400630
$2.84
plus sales tax plus shipping
in stock
Shipping today
Cable Gland Lapp SKINTOP SLRN 1/2" GY - S1212
Polyamide cable gland, reducer bushing, color: gray, CR seal, 4-9mm diameter sealing range, 1/2" NPT thread
Item number: 400634
$2.90
plus sales tax plus shipping
in stock
Shipping today
Cable Gland WISKA SPRINT NMSKV 1/2 - 10065482
Cable gland, NPT, Brass nickel plated, Thread: 1/2" NPT, Sealing range: 6-13 mm, Temperature range: -40-100 °C, Protection: IP68 / IP69K, CONTA-CLIP P/N 98324.6
Item number: 404129
-25 % MSRP: $15.05
$11.28
plus sales tax plus shipping
in stock
Shipping today
Cable Gland WISKA SPRINT NMSKV 1/2 EMV-Z - 10065490
Cable gland, NPT, Brass nickel plated, Thread: 1/2" NPT, Sealing range: 6-13 mm, EMC, Temperature range: -40-100 °C, Protection: IP68 / IP69K, CONTA-CLIP P/N 25972.6
Item number: 404145
-25 % MSRP: $19.22
$14.42
plus sales tax plus shipping
in stock
Shipping today
Cable Gland WISKA SPRINT NSKV 1/2 - 10062657
Cable gland, NPT, Polyamide, Thread: 1/2" NPT, Color: Gray, Sealing range: 6-13 mm, Temperature range: -40-100 °C, Protection: IP68 / IP69K, CONTA-CLIP P/N 98304.2
Item number: 404120
-25 % MSRP: $1.77
$1.33
plus sales tax plus shipping
in stock
Shipping today
Cable gland 1/2" NPT close

Technical details
General data

Continuous level sensor
Ultrasonic
Liquids 0.35-8 m/bulk solids 0.35-3.5 m
Push buttons
Liquids

Electrical data

14 V
35 V
DC
Analog
4-20 mA

Mechanical data

45 bar
2" NPT male
Screw terminals (via gland fitting)
PP; PC; EPDM
Plastic

Ambient conditions

-20 °C
60 °C
-20 °C
60 °C
IP66/IP68

Further information

CE

Product description
Ultrasonic level transmitter Endress+Hauser Prosonic T FMU30-CAHGABRHF
The Prosonic T FMU30-CAHGABRHF from Endress+Hauser is a compact ultrasonic level transmitter for non-contact measurement of liquids, pastes and bulk solids, e.g. in loading, storage and buffer tanks. The FMU30 offers proven software algorithms. All warning and alarm messages are shown in the four-line plain text display and guarantee quick problem solving. The envelope curve display is also visible on the display. As the analysis results are displayed right there and then, fast and exact error diagnosis is possible. The ultrasonic Prosonic T FMU30-CAHGABRHF level transmitter is connected with an analog output (4–20 mA) and 2" NPT process connection with a 1/2" NPT cable gland.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews