Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (120 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (60 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (26 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (38 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (37 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (3 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
Endress+Hauser
  • Ultrasonic clamp-on flow meter
  • medium: process water/salt water/ deminerialized water/ drinking&wastewater
  • suitable for pipe diameter: DN50-DN200 2"-8"
  • measuring range: 0-15 m/s
  • measurement accuracy: ± 2 % o.r for DN25 to 200
  • process temperature range: -4-176 °F (-20–80 °C)
  • digital outputs: 1 (pulse/frequency/switch output)
  • analog outputs: 1 (4-20mA/HART)
  • protection rating: IP67
  • cable entry: 1/2" NPT
  • power supply: 85-250VAC
  • display: 2-line
  • interface: HART
Log in and write a review

Ultrasonic Clamp-On flow meter Endress+Hauser Prosonic Flow 91WA1-BA1B20ACB4AA

Item number: 405017
Corresponding accessories
Technical details
General data

Ultrasonic flow meter
0-15 m/s
Push buttons
HART
Water

Electrical data

85-250 V AC
4-20 mA (HART)
Pulse

Mechanical data

Clamp-on type
Screw terminals (via gland fitting)
-
Aluminum (Diecast, Powder coated)

Ambient conditions

-200 °C
60 °C
-200 °C
80 °C
IP67

Further information

CE
HART

Product description
Ultrasonic Clamp-On flow meter Endress+Hauser Prosonic Flow 91WA1-BA1B20ACB4AA
The Proline Prosonic 91WA1-BA1B20ACB4AA from Endress+Hauser is a cost-effective flow meter for water and waste water applications. The clamp-on installation provides low capital investment especially for pipe with large diameter. The ultrasonic measuring principle is independent of process condition: pressure, density, temperature, conductivity and viscosity. It has a measurement range of 0 to 15 m/s. The Prosonic 91WA1-BA1B20ACB4AA is suitable for installation on pipe with diameter from DN50 to DN200 and is powered with 85-250 V AC. Further options for larger pipe are available as well.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0