Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
SIKA
New

Turbine flow meter SIKA VY1030MKHNX1N3

2 year warranty Money back guaranty Free Shipping
Item number: 404915
  • Turbine flow meter
  • For water
  • Housing: Brass
  • Operating voltage: 4.5-24 V DC
  • Measuring range: 0-26-7.9 GPM
  • Process connection: 1/2" NPT male
  • OUT1 = Flow monitoring (Frequency: 1874 pulses/gal)
  • Connection: Molex Mini-Fit
Log in and write a review
MSRP: $120.00
$119.70
plus sales tax plus shipping
Shipping today
ce
Corresponding accessories
Flow rate Indicator NOVUS N1500 FT - 81500FT020
Flow rate indicator, Inputs: 4-20 mA/Pulse, Pulse range: 0.1-8000 Hz, Outputs: Pulse/4-20 mA/Alarm, Operating voltage: 24 V AC/DC, Display: LED, Interface: RS485, Protection rating: IP65 (Front panel only)
Item number: 405044
-5 % MSRP: $320.00
$304.00
plus sales tax plus shipping
in stock
Shipping today

Technical details
General data

Turbine flow meter
0.26-7.9 GPM
Potable water

Electrical data

4.5 V
24 V
DC
NPN
Pulse

Mechanical data

232 bar
1/2" NPT Male
Molex Mini-Fit
Brass, PPE, PS-GF30 Noryl
Brass

Ambient conditions

5 °C
70 °C
5 °C
90 °C
IP65

Further information

CE

Classification

90261021

Product description
Turbine flow meter SIKA VY1030MKHNX1N3
The VY1030MKHNX1N3 turbine flow meter is an ideal solution for measuring the flow rate of potable water. The VY1030MKHNX1N3 has a 1/2" NPT process connection and a measuring range of 0.26-7.9 GPM. It also offers one frequency flow output with 1874 pulses per gallon. The VY1030MKHNX1N3 has an operating voltage of 4.5-24 V DC and is connected with a Molex Mini-Fit connector. It is composed of a brass body with PPE and PS-GF30 Noryl internal elements.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews