Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
FIBOX Inc
  • Transparent Enclosure cover
  • 16x14in
  • For ARCA enclosures
  • Quarter turn DIN key lock.
Log in and write a review

Transparent Enclosure Cover FIBOX IPW AR IPW 1614 BT - 8561804

2 year warranty Money back guaranty
Item number: 400086
UPC / EAN: 6418074067463
-29 % MSRP: $302.88
$214.53
plus sales tax plus shipping
Shipping the next business day

Technical details
General data

Instrument protection window
Hinged

Mechanical data

13.5 in
11.6 in
3.5 in
Smoky transparent
Key operated lock
PUR

Ambient conditions

-40-120 °C
-40-80 °C
4, 4x, 12, 13

Further information

UL
1/4 turn DIN key lock(s)

Product description
Transparent Enclosure Cover FIBOX IPW AR IPW 1614 BT - 8561804
AR IPW 1614 BT - 8561804 from FIBOX allows for easy viewing of meters or displays and affords direct access to HMI controls on any enclosure. Instrument rotection window AR IPW 1614 BT - 8561804 provides an easy to install, secure HMI access cover on any enclosure while still retaining it’s UL isted NEMA 4X classification, maintaining a water and dust free environment with a dual formed in place polyurethane gasketing system with transparent cover, quarter turn DIN key lock. AR IPW 1614 BT - 8561804 requires drilling holes onto an existing cover to mount the hinged window, the gasket seals onto the existing cover (template and hardware included)
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews