Your shopping basket is currently empty
Automation24 uses cookies in order to guarantee the best possible service. If you continue browsing this site, you agree to the use of cookies.
Same-day shipping on orders placed by 5:30 pm EST
FREE technical support & customer service | Mon - Fri: 8 am - 6 pm EST
New bill of materials
Operating principle Through-beam sensor - transmitter Range max. 25.0 m Type Cylindrical and threaded Operating distance 25 m Type of light Red light Wavelength 624 nm Light spot 1,000 (at maximum range) mm Adjustment No Function display LED
Operating voltage min. 10 V Operating voltage max. 36 V Type of voltage DC Short-circuit protection No Reverse polarity protection Yes
Size M18 x 1 Total length 72 mm Connection M12 connector Housing material V4A (1.4404) Material of the lens PMMA
Ambient temperature min. -25 °C Ambient temperature max. 80 °C Protection rating IP67 Application Factory automation
Approval CE, cULus Interface No Special features No Accessories (supplied) 2 fixing nuts
eCl@ss 4.1 27270901 eCl@ss 5.1 27270901 eCl@ss 6.1 27270901 eCl@ss 7.1 27270901 ETIM 4 EC002716 Customs tariff number 8541408000