Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (120 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (60 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (22 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (38 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (35 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (3 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
ifm efector
  • Through-beam sensor transmitter
  • DC
  • Range: 0-1.5 m
  • Protection rating: IP65
  • 0.2 m PUR cable with M8 connector
Log in and write a review

Through-beam sensor-transmitter ifm efector O7S200 - O7S-OOKG/0.2m/AS

Item number: 100103
UPC / EAN: 4021179247481
Corresponding accessories
Corresponding accessories
Technical details
General data

Through-beam sensor - transmitter
1.5 m
Rectangular
1.5 m
Red light
633 nm
90 (at maximum range) mm
No
LED

Electrical data

10 V
30 V
DC
Yes
Yes

Mechanical data

15 x 20 mm
9 mm
0.2 m PUR cable with M8 connector
PA
PMMA

Ambient conditions

-25 °C
60 °C
IP65
Factory automation

Further information

CE, UL
No
No
No

Classification

27270901
27270901
27270901
27270901
EC002716
8541408000

Product description
Through-beam sensor-transmitter ifm efector O7S200 - O7S-OOKG/0.2m/AS
The transmitter of the through-beam sensor O7S200 - O7S-OOKG/0.2m/AS from ifm features not only a small design but also a range of 0-1.5 m and the protection rating IP65. Visible red light allows fast and simple alignment. The small light spot and the narrow light cone enable detection of small objects. The through-beam sensor O7S200 - O7S-OOKG/0.2m/AS ensures easy set-up thanks to the fixed setting. The transmitter of the through-beam sensor O7S200 - O7S-OOKG/0.2m/AS with M8 connector and 0.2 m PUR cable in conjunction with the matching receiver is the ideal solution for position detection in feeding and handling technology.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0