Through-beam sensor - transmitter ifm efector O5S500 - O5S-00KG/US
Item number: 100073
EAN: 4021179183499
- Through-beam sensor transmitter
- DC
- Range: 0-25 m
- Protection rating: IP67
- M12 connector
Technical details
Product description
Through-beam sensor - transmitter ifm efector O5S500 - O5S-00KG/US
The transmitter of the through-beam sensor O5S500 - O5S-00KG/US from ifm is very robust thanks to the high protection rating IP67. The transmitter has a long range of 0-25 m. The sophisticated mounting accessories of the through-beam sensor and the M12 connector, which is rotatable by 270°, enable easy adaptation in your application. The transmitter of the through-beam sensor O5S500 - O5S-00KG/US, in conjunction with the matching receiver, is the perfect solution for position detection in packaging and conveying technology.
Customer reviews