Your shopping basket is currently empty
Automation24 uses cookies in order to guarantee the best possible service. If you continue browsing this site, you agree to the use of cookies.
Same-day shipping on orders placed by 5:30 pm EST
FREE technical support & customer service | Mon - Fri: 8 am - 6 pm EST
New bill of materials
Operating principle Through-beam sensor - receiver Range max. 20 m Type M18 Cube Style Operating distance 20 m Type of light Red light Wavelength 624 nm Function display LED yellow
Operating voltage min. 10 V Operating voltage max. 30 V Type of voltage DC Output PNP Output function Dark-on Output current max. 200 mA Switching frequency 1000 Short-circuit protection Yes Reverse polarity protection Yes
Size M18 x 1 (90°) Total length 52 mm Connection M12 connector Housing material Metal alloy; PA; LCP; EPDM Material of the lens PMMA
Ambient temperature min. -25 °C Ambient temperature max. 60 °C Protection rating IP67 Application Factory automation
Approval CE, cULus Accessories (supplied) 1 Mounting nut
Customs tariff number 8541408000