Through-beam sensor – receiver ifm efector OF5022 - OFE-FPKG/US
Item number: 100079
EAN: 4021179172578
- M12 through-beam sensor receiver
- Light-on/Dark-on switching programmable
- DC PNP
- Range: 0-4 m
- Protection rating: IP65
- M12 connector
Technical details
Product description
Through-beam sensor – receiver ifm efector OF5022 - OFE-FPKG/US
The receiver of the M12 through-beam sensor OF5022 - OFE-FPKG/US from ifm, with the protection rating IP65, has a range of 0-4 m and programmable light-on/dark-on switching. Thanks to the function check output, the through-beam sensor is reliable in the application. The sensitivity can be easily set via a potentiometer. The receiver of the through-beam sensor OF5022 - OFE-FPKG/US with matching transmitter is the optimum solution for position detection in factory automation, packaging and conveying.
Customer reviews