Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
ifm efector
  • Through-beam sensor receiver
  • Light-on switching
  • DC PNP
  • Range: 0-1.5 m
  • Protection rating: IP65
  • 0.2 m PUR cable with M8 connector
Log in and write a review

Through-beam sensor-receiver ifm efector O7E201 - O7E-HPKG/0.2m/AS

5 year warranty Money back guaranty Free Shipping
Item number: 100105
UPC / EAN: 4021179255998
-16 % MSRP: $101.00
$84.71
plus sales tax plus shipping
Shipping today
Corresponding accessories
Through-beam sensor-transmitter ifm efector O7S200 - O7S-OOKG/0.2m/AS
Through-beam sensor transmitter, DC, Range: 0-1.5 m, Protection rating: IP65, 0.2 m PUR cable with M8 connector
Item number: 100103
-17 % MSRP: $83.00
$69.28
plus sales tax plus shipping
in stock
Shipping today
Corresponding accessory groups
Sensor Testpak ifm efector E18430
4-terminal sensor Testpak, Outputs 18V DC, Test input signal switch, Output signal terminal
Item number: 405117
-15 % MSRP: $162.00
$137.70
plus sales tax plus shipping
in stock
Shipping today
Sensor testpak close
Mounting set ifm efector E21237
Mounting set for O7 design, For mounting on a rod Ø 10 mm.
Item number: 100100
-12 % MSRP: $24.00
$21.22
plus sales tax plus shipping
in stock
Shipping today
O7 sensor mounting close
M8 Sensor cable ifm efector EVC141
Sensor cable, M8 socket, 3 poles, Straight, 2 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100157
-17 % MSRP: $16.00
$13.31
plus sales tax plus shipping
in stock
Shipping today
M8 Sensor cable ifm efector EVC142
Sensor cable, M8 socket, 3 poles, Straight, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100158
-17 % MSRP: $20.00
$16.64
plus sales tax plus shipping
in stock
Shipping today
M8 Sensor cable ifm efector EVC143
Sensor cable, M8 socket, 3 poles, Straight, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100159
-17 % MSRP: $27.00
$22.46
plus sales tax plus shipping
in stock
Shipping today
M8 Sensor cable ifm efector EVC145
Sensor cable, M8 socket, 3 poles, Angled, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100176
-17 % MSRP: $20.00
$16.64
plus sales tax plus shipping
in stock
Shipping today
M8 Sensor cable ifm efector EVC146
Sensor cable, M8 socket, 3 poles, Angled, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100177
-17 % MSRP: $27.00
$22.46
plus sales tax plus shipping
in stock
Shipping today
M8 Sensor cable ifm efector EVC147
Sensor cable, M8 socket, 3 poles, Angled, 2 LEDs, 2 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100193
-17 % MSRP: $21.00
$17.47
plus sales tax plus shipping
in stock
Shipping today
M8 Sensor cable ifm efector EVC148
Sensor cable, M8 socket, 3 poles, Angled, 2 LEDs, 5 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100197
-17 % MSRP: $25.00
$20.80
plus sales tax plus shipping
in stock
Shipping today
M8 Sensor cable ifm efector EVC149
Sensor cable, M8 socket, 3 poles, Angled, 2 LEDs, 10 m PUR cable, Silicone-free, Halogen-free, Gold-plated contacts, Protection rating: IP67/IP68/IP69K, Resistant to oils and coolants
Item number: 100203
-15 % MSRP: $31.00
$26.48
plus sales tax plus shipping
in stock
Shipping today
M8 cables, 3pin standard close

Technical details
General data

Through-beam sensor - receiver
1.5 m
Rectangular
1.5 m
Red light
633 nm
- mm
No
LED

Electrical data

10 V
30 V
DC
PNP
Light-on
100 mA
1000
Yes
Yes

Mechanical data

15 x 20 mm
9 mm
0.2 m PUR cable with M8 connector
PA
PMMA

Ambient conditions

-25 °C
60 °C
IP65
Factory automation

Further information

UL
No
No
No

Classification

27270901
27270901
27270901
27270901
EC002716
8541408000

Product description
Through-beam sensor-receiver ifm efector O7E201 - O7E-HPKG/0.2m/AS
The receiver of the through-beam sensor O7E201 - O7E-HPKG/0.2m/AS from ifm features a compact size, light-on mode and a range of 0-1.5 m. Visible red light allows fast and simple alignment. The small light spot and the narrow light cone enable detection of small objects. Thanks to the fixed setting the receiver of the through-beam sensor O7E201 - O7E-HPKG/0.2m/AS with protection rating IP65 ensures easy set-up. Whenever little installation space is available for sensors or small parts have to be detected, the through-beam sensor is the ideal solution. The receiver of the through-beam sensor O7E201 - O7E-HPKG/0.2m/AS with M8 connector and 0.2 m PUR cable in conjunction with the matching transmitter is suited in particular for the position detection in feeding and handling.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews