Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation Control systems Control systems Safety technology Safety technology Industrial communication technology Industrial communication technology
Industrial communication technology (53 results) Show all
Industrial Ethernet Industrial Ethernet
Industrial Ethernet (50 results) Show all
Unmanaged Ethernet switches Unmanaged Ethernet switches RJ45 patch cables RJ45 patch cables
Serial communication Serial communication
Serial communication (3 results) Show all
Modbus communication Modbus communication
Measuring & regulation technology Measuring & regulation technology
Measuring & regulation technology (120 results) Show all
Process displays / Counters Process displays / Counters
Process displays / Counters (60 results) Show all
Counters Counters Meters Meters Process displays Process displays Data loggers Data loggers
Temperature evaluation Temperature evaluation
Temperature evaluation (26 results) Show all
Temperature controllers Temperature controllers
Signal conditioning Signal conditioning
Signal conditioning (38 results) Show all
Analog signal conditioners Analog signal conditioners Current transformers Current transformers
Switches & signaling devices Switches & signaling devices Industrial controls Industrial controls Circuit protection Circuit protection Drive technology Drive technology
Drive technology (47 results) Show all
Motor starters / Load feeders Motor starters / Load feeders
Motor starters / Load feeders (11 results) Show all
Compact motor starters Compact motor starters
Variable frequency drives Variable frequency drives
Variable frequency drives (20 results) Show all
SINAMICS V20 VFDs SINAMICS V20 VFDs SINAMICS V20 accessories SINAMICS V20 accessories
Speed monitoring Speed monitoring
Speed monitoring (3 results) Show all
Speed sensors Speed sensors Speed monitors Speed monitors
Encoders Encoders
Encoders (13 results) Show all
Incremental encoders Incremental encoders Encoder accessories Encoder accessories
Enclosures / Control cabinets Enclosures / Control cabinets Industrial lighting Industrial lighting
Industrial lighting (37 results) Show all
Machine lighting Machine lighting Workstation lighting Workstation lighting
Workstation lighting (3 results) Show all
System lights System lights
Connection technology Connection technology Power supply Power supply Work tools Work tools
0 Shopping basket
$0.00
Items in shopping basket 0

Your shopping basket is currently empty

Results ()
ifm efector
  • Through-beam sensor receiver
  • Light-on/Dark-on switching programmable
  • DC PNP
  • Range: 0-25 m
  • Protection rating: IP67
  • M12 connector
Log in and write a review

Through-beam sensor – receiver ifm efector O5E500 - O5E-FPKG/US

Item number: 100072
UPC / EAN: 4021179183369
Corresponding accessories
Corresponding accessories
Technical details
General data

Through-beam sensor - receiver
25.0 m
Rectangular
25 m
Red light
624 nm
- mm
Push buttons
LED

Electrical data

10 V
36 V
DC
PNP
Light-on/dark-on
200 mA
1000
No
Yes

Mechanical data

18 x 56 mm
47 mm
M12 connector
PA
PMMA

Ambient conditions

-25 °C
60 °C
IP67
Factory automation

Further information

CE, cULus
No
No
No

Classification

27270901
27270901
27270901
27270901
EC002716
8541408000

Product description
Through-beam sensor – receiver ifm efector O5E500 - O5E-FPKG/US
The receiver of the through-beam sensor O5E500 - O5E-FPKG/US from ifm is very robust due to the high protection rating IP67, and can be easily set thanks to the innovative teach method. The unit features one button each for setting a precise on and off state. The receiver of the through-beam sensor has a long range of 0-25 m and a selectable light-on/dark-on switching. The sophisticated mounting accessories and the M12 connector, which is rotatable by 270°, enable easy adaptation in your application. The receiver of the through-beam sensor O5E500 - O5E-FPKG/US with matching transmitter is the perfect solution for position detection in packaging and conveying.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0