Flow sensor, Display: ft/s, Probe length: 100 mm, Output 1: NO/NC programmable or frequency or IO-Link, Output 2: NO/NC programmable or frequency or analog (4-20 mA scalable) DC PNP/NPN, Adjustment range: 0-19.5 ft/s (liquid media) or 0-656 ft/s (gaseous media), Process connection: Internal thread M18 x 1.5 for adapter, Pressure resistance: 100 bar, Protection: IP65/IP67, M12 connector.