Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller

Terminal markers Weidmüller WS 8/5 MM WS - 2007150000

2 year warranty Money back guaranty Free Shipping
Item number: 402988
UPC / EAN: 4050118392029
  • Terminal markers
  • WS
  • White
  • 8x5 mm (HxW)
  • White
  • Roll of 800
  • Clip-in foot
Log in and write a review
-15 % MSRP: $73.20
$62.22
plus sales tax plus shipping
few in stock
Shipping today
Corresponding accessories
Ink ribbon Weidmüller RIBBON MM-TB 25/360 SW - 2005090000
Ink ribbon, Thermal transfer, Black, For terminal markers
Item number: 200609
-15 % MSRP: $74.17
$63.05
plus sales tax plus shipping
in stock
Shipping today
Thermal transfer printer Weidmüller THM MMP - 2599430000
Thermal transfer printer, Resolution: 300 dpi, 250 markers/min (125mm/s), Color touch display, Configurable with available accessories, Compatible with Windows 7/8/8.1/10
Item number: 403668
$1,600.00
plus sales tax plus shipping
in stock
Shipping today

Technical details
General data

Terminal marker
WS
White

Mechanical data

800 pieces
5 mm
8 mm
PC-ABS, TPU
-50-90 °C

Further information

Yes

Product description
Terminal markers Weidmüller WS 8/5 MM WS - 2007150000
Terminal marker WS 8/5 MM WS - 2007150000 from the Weidmüller MultiMark WS series use an innovative composite material made from two components. The hard base contour of the marker snaps securely into the connector. This specially punched material enables the strips to be stretched to accommodate the slight variations in spacing that tend to add up, especially with long terminal blocks. Another advantage: the excellent printability of the surface material guarantees durable and wear-resistant labelling. Terminal marker WS 8/5 MM WS - 2007150000 from Weidmüller offers dimensions 8x5 mm (HxW).
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews