Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller

Terminal bridge Weidmüller ZQV 2.5N/5 - 1527620000

No Minimum Order Quantity2 year warranty Money back guaranty Free Shipping over $50
Item number: 403251
UPC / EAN: 4050118448436
  • Push-in bridge for Z-series terminals
  • 5 poles
  • Orange
  • For 2.5mm width
Log in and write a review
-15 % MSRP: $2.19
$1.86
Base price: 1 piece = $1.86
plus sales tax plus shipping
Shipping today

Technical details
General data

Cross connection
Z-Series
5
Orange

Classification

8536904000

Product description
Terminal bridge Weidmüller ZQV 2.5N/5 - 1527620000
5-position ZQV 2.5N/5 - 1527620000 push-in bridge from Weidmüller for the Z-series push-in terminals terminals. ZQV ZQV 2.5N/5 - 1527620000 allows individual potential distribution. The jumpers of the Z-series complete system have 5 bridge shafts
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews