Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller

Terminal bridge Weidmüller ZQV 2.5N/4 GE - 1693820000

No Minimum Order Quantity2 year warranty Money back guaranty Free Shipping over $50
Item number: 403234
UPC / EAN: 4008190883652
  • Push-in bridge for Z-series terminals
  • 4 poles
  • Yellow
  • For 2.5 mm width
Log in and write a review
-15 % MSRP: $1.70
$1.44
Base price: 1 piece = $1.44
plus sales tax plus shipping
Shipping today

Technical details
General data

Cross connection
Z-Series
4
Yellow

Classification

8536904000

Product description
Terminal bridge Weidmüller ZQV 2.5N/4 GE - 1693820000
4-position ZQV 2.5N/4 GE - 1693820000 push-in bridge from Weidmüller for the Z-series push-in terminals terminals. ZQV 2.5N/4 GE - 1693820000 allows individual potential distribution. The jumpers of the Z-series complete system have 4 bridge shafts
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews