Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller

Terminal bridge Weidmüller ZQV 2.5N/2 - 1527540000

No Minimum Order Quantity2 year warranty Money back guaranty Free Shipping over $50
Item number: 403250
UPC / EAN: 4050118448467
  • Push-in bridge for Z-series terminals
  • 2 poles
  • Orange
  • For 2.5mm width
Log in and write a review
-15 % MSRP: $0.61
$0.52
Base price: 1 piece = $0.52
plus sales tax plus shipping
Shipping today

Technical details
General data

Cross connection
Z-Series
2
Orange

Classification

8536904000

Product description
Terminal bridge Weidmüller ZQV 2.5N/2 - 1527540000
2-position ZQV 2.5N/2 - 1527540000 push-in bridge from Weidmüller for the Z-series push-in terminals terminals. ZQV ZQV 2.5N/2 - 1527540000 allows individual potential distribution. The jumpers of the Z-series complete system have 2 bridge shafts
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews