Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller

Terminal bridge Weidmüller ZQV 2.5N/10 RD - 2108910000

No Minimum Order Quantity2 year warranty Money back guaranty Free Shipping over $50
Item number: 404171
UPC / EAN: 4050118486018
  • Push-in bridge
  • For Klippon Connect terminal blocks
  • 10 poles
  • Red
  • For 2.5mm width
Log in and write a review
-15 % MSRP: $5.07
$4.29
Base price: 1 piece = $4.29
plus sales tax plus shipping
Shipping today

Technical details
General data

Terminal bridge
2.5 mm Klippon Connect
10
Red

Classification

8536904000

Product description
Terminal bridge Weidmüller ZQV 2.5N/10 RD - 2108910000
10-position ZQV 2.5N/10 RD - 2108910000 push-in bridge from Weidmüller Klippon Connect terminal blocks. ZQV 2.5N/10 RD - 2108910000 allows individual potential distribution. Offers 10 bridge shafts.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews