Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller

Terminal bridge Weidmüller ZQV 2.5N/10 GE - 1693880000

No Minimum Order Quantity2 year warranty Money back guaranty Free Shipping over $50
Item number: 403232
UPC / EAN: 4008190883720
  • Push-in bridge for Z-series terminals
  • 10 poles
  • Yellow
  • For 2.5mm width
Log in and write a review
-15 % MSRP: $5.01
$4.26
Base price: 1 piece = $4.26
plus sales tax plus shipping
Shipping today
Corresponding accessories
Cutting tool Weidmüller KT ZQV - 9002170000
Cutting tool, For use with cross connections
Item number: 400839
-15 % MSRP: $43.08
$36.62
plus sales tax plus shipping
in stock
Shipping today

Technical details
General data

Cross connection
Z-Series
10
Yellow

Classification

8536904000

Product description
Terminal bridge Weidmüller ZQV 2.5N/10 GE - 1693880000
10-position ZQV 2.5N/10 GE - 1693880000 push-in bridge from Weidmüller for the Z-series push-in terminals terminals. ZQV 2.5N/10 GE - 1693880000 allows individual potential distribution. The jumpers of the Z-series complete system have 10 bridge shafts
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews