Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller

Terminal bridge Weidmüller ZQV 2.5N/10 BL - 1527880000

No Minimum Order Quantity2 year warranty Money back guaranty Free Shipping over $50
Item number: 404170
UPC / EAN: 4050118448573
  • Push-in bridge
  • For Klippon Connect terminal blocks
  • 10 poles
  • Blue
  • For 2.5mm width
Log in and write a review
-15 % MSRP: $5.07
$4.29
Base price: 1 piece = $4.29
plus sales tax plus shipping
Shipping today

Technical details
General data

Terminal bridge
2.5 mm Klippon Connect
10
Blue

Classification

8536904000

Product description
Terminal bridge Weidmüller ZQV 2.5N/10 BL - 1527880000
10-position ZQV 2.5N/10 BL - 1527880000 push-in bridge from Weidmüller for Klippon Connect terminal blocks. ZQV 2.5N/10 BL - 1527880000 allows individual potential distribution. Offers 10 bridge shafts.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews