Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller

Terminal bridge Weidmüller ZQV 1.5N/10 RD - 1985800000

No Minimum Order Quantity2 year warranty Money back guaranty Free Shipping over $50
Item number: 404173
UPC / EAN: 4050118370393
  • Push-in bridge for Klippon Connect Terminal blocks
  • 10 poles
  • Red
  • For 1.5mm width
Log in and write a review
-15 % MSRP: $4.90
$4.15
Base price: 1 piece = $4.15
plus sales tax plus shipping
Shipping the next business day

Technical details
General data

Terminal bridge
1.5 mm Klippon Connect
10
Red

Classification

8536904000

Product description
Terminal bridge Weidmüller ZQV 1.5N/10 RD - 1985800000
10-position ZQV 1.5N/10 RD - 1985800000 push-in bridge from Weidmüller for Klippon Connect Terminal blocks. ZQV 1.5N/10 RD - 1985800000 allows individual potential distribution. Offers 10 bridge shafts.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews