Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller

Terminal bridge Weidmüller ZQV 1.5N/10 BL - 1985680000

No Minimum Order Quantity2 year warranty Money back guaranty Free Shipping over $50
Item number: 404174
UPC / EAN: 4050118370539
  • Push-in bridge
  • For Klippon Connect terminal blocks
  • 10 poles
  • Blue
  • For 1.5mm width
Log in and write a review
-15 % MSRP: $4.79
$4.07
Base price: 1 piece = $4.07
plus sales tax plus shipping
Shipping today

Technical details
General data

Terminal bridge
1.5 mm Klippon Connect
10
Blue

Classification

8536904000

Product description
Terminal bridge Weidmüller ZQV 1.5N/10 BL - 1985680000
10-position ZQV 1.5N/10 BL - 1985680000 push-in bridge from Weidmüller Klippon Connect terminal blocks. ZQV 1.5N/10 BL - 1985680000 allows individual potential distribution. This jumper supplies 10 bridge shafts
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews