Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller

Terminal bridge Weidmüller WQV 16N/2 - 1636560000

No Minimum Order Quantity2 year warranty Money back guaranty Free Shipping over $50
Item number: 402110
UPC / EAN: 4008190272852
  • Screw-in bridge for W-series terminals
  • 2 poles
  • Yellow
  • For terminals 16 mm²
Log in and write a review
-15 % MSRP: $1.59
$1.35
Base price: 1 piece = $1.35
plus sales tax plus shipping
Shipping today

Technical details
General data

Cross connection
W-Series
2
Yellow

Classification

8536904000

Product description
Terminal bridge Weidmüller WQV 16N/2 - 1636560000
The 2-position WQV 16N/2-1636560000 screw-in bridge from Weidmüller for the W series terminals WQV 16N/2-1636560000 allows individual potential distribution. The jumpers of the W-series complete system have two bridge shafts
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews