Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller
  • Test-disconnect terminal
  • Beige
  • Screw connection
  • Two levels
  • 4 connections
Log in and write a review

Terminal block Weidmüller WTR 4/ZZ - 1905090000

No Minimum Order Quantity2 year warranty Money back guaranty
Item number: 402735
UPC / EAN: 4032248523344
-15 % MSRP: $6.62
$5.63
plus sales tax plus shipping
Shipping today
Corresponding accessories
End plate Weidmüller WAP WDU/WTR4/ZZ - 1905150000
End plate, Snap in, Length: 68.88 mm, Width: 1.5 mm, Depth: 40.95 mm, Beige
Item number: 403238
-15 % MSRP: $1.16
$0.99
plus sales tax plus shipping
in stock
Shipping today
Terminal markers Weidmüller DEK 5/6 MM WS - 2007120000
Terminal markers, Dekafix, White, 5x6 mm (HxW), White, Roll of 600, Clip-in foot
Item number: 402977
-15 % MSRP: $37.14
$31.57
plus sales tax plus shipping
in stock
Shipping today
Terminal markers Weidmüller WS 12/6 MM WS - 2007200000
Terminal markers, WS, White, 12x6 mm (HxW), White, Roll of 600, Clip-in foot
Item number: 402987
-15 % MSRP: $67.20
$57.12
plus sales tax plus shipping
in stock
Shipping today
Corresponding accessory groups
Terminal bridge Weidmüller ZQV 4N/10 BL - 1528230000
Push-in bridge, For Klippon Connect terminal blocks, 10 poles, Blue, 4 mm width
Item number: 404169
-15 % MSRP: $5.28
$4.49
plus sales tax plus shipping
in stock
Shipping today
Terminal bridge Weidmüller ZQV 4N/10 OR - 1528090000
Push-in bridge for W-series terminals, 10 poles, Orange, For WDK 4N terminals
Item number: 405143
-15 % MSRP: $5.17
$4.40
plus sales tax plus shipping
in stock
Shipping today
Terminal bridge Weidmüller ZQV 4N/10 RD - 2460740000
Push-in bridge for W-series terminals, 10 poles, Red, For WDK 4N terminals
Item number: 402973
-15 % MSRP: $5.28
$4.49
plus sales tax plus shipping
in stock
Shipping today
Weidmuller jumper bridge push-in 4mm close
DIN rail Weidmüller TS 35X15/LL 1M/ST/ZN - 0236510000
DIN rail, TS 35 x 15, with slot, Steel, Galvanized, Chromium-plated, Height: 15 mm, Width: 35 mm, Length: 1 meter
Item number: 403244
-15 % MSRP: $12.18
$10.35
plus sales tax plus shipping
in stock
Shipping today
DIN rail Weidmüller TS 35X7.5/LL 1M/ST/ZN - 0514510000
DIN rail, TS 35 x 7.5, with slot, Steel, Galvanized, Chromium-plated, Height: 7.5 mm, Width: 35 mm, Length: 1 meter
Item number: 402938
-15 % MSRP: $12.34
$10.49
plus sales tax plus shipping
in stock
Shipping today
DIN rail Weidmüller TS 35X7.5/LL 2M/ST/ZN - 0514500000
DIN rail, TS 35 x 7.5, with slot, Steel, Galvanized, Chromium-plated, Height: 7.5 mm, Width: 35 mm, Length: 2 meters
Item number: 402726
-100 % MSRP: $5.16
$0.00
plus sales tax plus shipping
Not available
No longer available
More information regarding alternatives can be found on the item’s product page or by calling: 800-250-6772 (toll free).
35mm din rail close

Technical details
General data

Test-disconnect terminal
Beige
2
4
Screw terminals

Electrical data

500 V
27 A

Mechanical data

10- 26 AWG
6.1 mm
70 mm
53 mm
10 mm
Wemid

Ambient conditions

-50 °C
120 °C

Further information

cRUus

Classification

8536904000

Product description
Terminal block Weidmüller WTR 4/ZZ - 1905090000
The beige test-disconnect terminal block WTR 4/ZZ- 1905090000 from Weidmuller with wire cross section AWG 26 - 10 and width of 6.1 mm has 4 connections on 2 levels with a nominal current of 27 A. The compact design of the test-disconnect terminal block and the screw connection enable easy wiring of the terminal block WTR 4/ZZ- 1905090000 in a small amount of space. The wiring terminal of the test-disconnect terminal block WTR 4/ZZ- 1905090000 enables the connection of solid and stranded conductors with small to large conductor cross sections without ferrules.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews