Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller
  • Test-disconnect terminal
  • Blue
  • Screw connection
  • One level
  • 2 connections
Log in and write a review

Terminal block Weidmüller WTR 4 BL - 7910190000

No Minimum Order Quantity2 year warranty Money back guaranty
Item number: 402744
UPC / EAN: 4008190576875
-15 % MSRP: $4.82
$4.10
plus sales tax plus shipping
Shipping the next business day
Corresponding accessories
Terminal markers Weidmüller DEK 5/6 MM WS - 2007120000
Terminal markers, Dekafix, White, 5x6 mm (HxW), White, Roll of 600, Clip-in foot
Item number: 402977
-15 % MSRP: $37.14
$31.57
plus sales tax plus shipping
in stock
Shipping the next business day
Terminal markers Weidmüller WS 12/6 MM WS - 2007200000
Terminal markers, WS, White, 12x6 mm (HxW), White, Roll of 600, Clip-in foot
Item number: 402987
-15 % MSRP: $67.20
$57.12
plus sales tax plus shipping
in stock
Shipping the next business day
Corresponding accessory groups
End plate Weidmüller WAP 16+35 WTW 2.5-10 - 1050100000
End plate, Snap in, Length: 56 mm, Width: 1.5 mm, Depth: 49.5 mm, Beige
Item number: 402193
-15 % MSRP: $1.08
$0.92
plus sales tax plus shipping
in stock
Shipping the next business day
End plate Weidmüller WAP 2.5-10 - 1050000000
End plate, Snap in, Length: 56 mm, Width: 1.5 mm, Depth: 33.5 mm, Beige
Item number: 402195
-15 % MSRP: $0.79
$0.67
plus sales tax plus shipping
in stock
Shipping the next business day
W Series beige end plates single level 2.5-10mm close
Terminal bridge Weidmüller ZQV 4N/10 BL - 1528230000
Push-in bridge, For Klippon Connect terminal blocks, 10 poles, Blue, 4 mm width
Item number: 404169
-15 % MSRP: $5.28
$4.49
plus sales tax plus shipping
currently out of stock
Est. mfr. lead time 5 days
Order now or activate the availability alert or request a date of delivery toll free at 800-250-6772.
Due to supply chain shortages, many manufacturers are exceeding standard lead times.
Terminal bridge Weidmüller ZQV 4N/10 OR - 1528090000
Push-in bridge for W-series terminals, 10 poles, Orange, For WDK 4N terminals
Item number: 405143
-15 % MSRP: $5.17
$4.40
plus sales tax plus shipping
in stock
Shipping the next business day
Terminal bridge Weidmüller ZQV 4N/10 RD - 2460740000
Push-in bridge for W-series terminals, 10 poles, Red, For WDK 4N terminals
Item number: 402973
-15 % MSRP: $5.28
$4.49
plus sales tax plus shipping
in stock
Shipping the next business day
Weidmuller jumper bridge push-in 4mm close
DIN rail Weidmüller TS 35X15/LL 1M/ST/ZN - 0236510000
DIN rail, TS 35 x 15, with slot, Steel, Galvanized, Chromium-plated, Height: 15 mm, Width: 35 mm, Length: 1 meter
Item number: 403244
-15 % MSRP: $12.18
$10.35
plus sales tax plus shipping
in stock
Shipping the next business day
DIN rail Weidmüller TS 35X7.5/LL 1M/ST/ZN - 0514510000
DIN rail, TS 35 x 7.5, with slot, Steel, Galvanized, Chromium-plated, Height: 7.5 mm, Width: 35 mm, Length: 1 meter
Item number: 402938
-15 % MSRP: $12.34
$10.49
plus sales tax plus shipping
in stock
Shipping the next business day
DIN rail Weidmüller TS 35X7.5/LL 2M/ST/ZN - 0514500000
DIN rail, TS 35 x 7.5, with slot, Steel, Galvanized, Chromium-plated, Height: 7.5 mm, Width: 35 mm, Length: 2 meters
Item number: 402726
-100 % MSRP: $5.16
$0.00
plus sales tax plus shipping
Not available
No longer available
More information regarding alternatives can be found on the item’s product page or by calling: 800-250-6772 (toll free).
35mm din rail close

Technical details
General data

Test-disconnect terminal
Blue
1
2
Screw terminals

Electrical data

400 V
32 A

Mechanical data

12-22 AWG
6.1 mm
60 mm
48 mm
13.0 mm
Wemid

Ambient conditions

-50 °C
120 °C

Further information

cRUus

Classification

8536904000

Product description
Terminal block Weidmüller WTR 4 BL - 7910190000
The blue test-disconnect terminal block WTR 4 BL-7910190000 from Weidmuller with wire cross section AWG 22 - 10 and width of 6.1 mm has 2 connections on 1 level with a nominal current of 32 A. The compact design of the test-disconnect terminal block and the screw connection enable easy wiring of the terminal block WTR 4 BL-7910190000 in a small amount of space. The wiring terminal of the test-disconnect terminal block WTR 4 BL-7910190000 enables the connection of solid and stranded conductors with small to large conductor cross sections without ferrules.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews