Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller
  • Test-disconnect terminal
  • Blue
  • Screw connection
  • One level
  • 2 connections
Log in and write a review

Terminal block Weidmüller WTR 2.5 BL - 8731640000

No Minimum Order Quantity2 year warranty Money back guaranty
Item number: 402746
UPC / EAN: 4032248471447
-15 % MSRP: $4.80
$4.09
plus sales tax plus shipping
Shipping today
Corresponding accessories
End plate Weidmüller WAP 2.5-10 - 1050000000
End plate, Snap in, Length: 56 mm, Width: 1.5 mm, Depth: 33.5 mm, Beige
Item number: 402195
-15 % MSRP: $0.79
$0.67
plus sales tax plus shipping
in stock
Shipping today
Terminal markers Weidmüller DEK 5/5 MM WS - 2007110000
Terminal markers, Dekafix, White, 5x5 mm (HxW), White, Roll of 800, Clip-in foot
Item number: 402976
-15 % MSRP: $45.04
$38.28
plus sales tax plus shipping
in stock
Shipping today
Terminal markers Weidmüller WS 12/5 MM WS - 2007190000
Terminal markers, WS, White, 12x5 mm (HxW), White, Roll of 800, Clip-in foot
Item number: 402986
-15 % MSRP: $89.60
$76.16
plus sales tax plus shipping
in stock
Shipping today
Corresponding accessory groups
Terminal bridge Weidmüller ZQV 2.5N/10 - 1527690000
Push-in bridge for Z-series terminals, 10 poles, Orange, For 2.5mm width
Item number: 403252
-15 % MSRP: $4.85
$4.12
plus sales tax plus shipping
in stock
Shipping today
Terminal bridge Weidmüller ZQV 2.5N/10 BL - 1527880000
Push-in bridge, For Klippon Connect terminal blocks, 10 poles, Blue, For 2.5mm width
Item number: 404170
-15 % MSRP: $4.97
$4.22
plus sales tax plus shipping
in stock
Shipping today
Terminal bridge Weidmüller ZQV 2.5N/10 RD - 2108910000
Push-in bridge, For Klippon Connect terminal blocks, 10 poles, Red, For 2.5mm width
Item number: 404171
-15 % MSRP: $4.97
$4.22
plus sales tax plus shipping
in stock
Shipping today
Terminal bridge Weidmüller ZQV 2.5N/2 - 1527540000
Push-in bridge for Z-series terminals, 2 poles, Orange, For 2.5mm width
Item number: 403250
-15 % MSRP: $0.61
$0.52
plus sales tax plus shipping
in stock
Shipping today
Terminal bridge Weidmüller ZQV 2.5N/2 GE - 1693800000
Push-in bridge for Z-series terminals, 2 poles, Yellow, For 2.5 mm width
Item number: 403235
-15 % MSRP: $0.60
$0.51
plus sales tax plus shipping
in stock
Shipping today
Terminal bridge Weidmüller ZQV 2.5N/5 - 1527620000
Push-in bridge for Z-series terminals, 5 poles, Orange, For 2.5mm width
Item number: 403251
-15 % MSRP: $2.16
$1.84
plus sales tax plus shipping
in stock
Shipping today
Weidmuller jumper bridge push-in 2.5mm close
DIN rail Weidmüller TS 35X15/LL 1M/ST/ZN - 0236510000
DIN rail, TS 35 x 15, with slot, Steel, Galvanized, Chromium-plated, Height: 15 mm, Width: 35 mm, Length: 1 meter
Item number: 403244
-15 % MSRP: $12.18
$10.35
plus sales tax plus shipping
in stock
Shipping today
DIN rail Weidmüller TS 35X7.5/LL 1M/ST/ZN - 0514510000
DIN rail, TS 35 x 7.5, with slot, Steel, Galvanized, Chromium-plated, Height: 7.5 mm, Width: 35 mm, Length: 1 meter
Item number: 402938
-15 % MSRP: $12.34
$10.49
plus sales tax plus shipping
in stock
Shipping today
DIN rail Weidmüller TS 35X7.5/LL 2M/ST/ZN - 0514500000
DIN rail, TS 35 x 7.5, with slot, Steel, Galvanized, Chromium-plated, Height: 7.5 mm, Width: 35 mm, Length: 2 meters
Item number: 402726
-100 % MSRP: $5.16
$0.00
plus sales tax plus shipping
Not available
No longer available
More information regarding alternatives can be found on the item’s product page or by calling: 800-250-6772 (toll free).
35mm din rail close

Technical details
General data

Test-disconnect terminal
Blue
1
2
Screw terminals

Electrical data

500 V
24 A

Mechanical data

12-30 AWG
5.1 mm
48 mm
53 mm
10 mm
Wemid

Ambient conditions

-50 °C
120 °C

Further information

cRUus

Classification

8536904000

Product description
Terminal block Weidmüller WTR 2.5 BL - 8731640000
The blue test-disconnect terminal block WTR 2.5 BL- 8731640000 from Weidmuller with wire cross section AWG 30 - 12 and width of 5.1 mm has 2 connections on 1 level with a nominal current of 24 A. The compact design of the test-disconnect terminal block and the screw connection enable easy wiring of the terminal block WTR 2.5 BL- 8731640000 in a small amount of space. The wiring terminal of the test-disconnect terminal block WTR 2.5 BL- 8731640000 enables the connection of solid and stranded conductors with small to large conductor cross sections without ferrules.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews