Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller
  • Feed-through terminal block
  • Green/Yellow
  • Screw connection
  • One level
  • 2 connections
  • PE connection
Log in and write a review

Terminal block Weidmüller WPE 50N - 1846040000

No Minimum Order Quantity2 year warranty Money back guaranty
Item number: 402515
UPC / EAN: 4032248394548
-15 % MSRP: $29.59
$25.15
plus sales tax plus shipping
Shipping the next business day
Corresponding accessory groups
DIN rail Weidmüller TS 35X15/LL 1M/ST/ZN - 0236510000
DIN rail, TS 35 x 15, with slot, Steel, Galvanized, Chromium-plated, Height: 15 mm, Width: 35 mm, Length: 1 meter
Item number: 403244
-15 % MSRP: $12.18
$10.35
plus sales tax plus shipping
in stock
Shipping the next business day
DIN rail Weidmüller TS 35X7.5/LL 1M/ST/ZN - 0514510000
DIN rail, TS 35 x 7.5, with slot, Steel, Galvanized, Chromium-plated, Height: 7.5 mm, Width: 35 mm, Length: 1 meter
Item number: 402938
-15 % MSRP: $12.34
$10.49
plus sales tax plus shipping
in stock
Shipping the next business day
DIN rail Weidmüller TS 35X7.5/LL 2M/ST/ZN - 0514500000
DIN rail, TS 35 x 7.5, with slot, Steel, Galvanized, Chromium-plated, Height: 7.5 mm, Width: 35 mm, Length: 2 meters
Item number: 402726
-100 % MSRP: $5.16
$0.00
plus sales tax plus shipping
Not available
No longer available
More information regarding alternatives can be found on the item’s product page or by calling: 800-250-6772 (toll free).
35mm din rail close

Technical details
General data

Feed-through terminal block
Green-yellow
1
2
Screw terminals

Mechanical data

0-14 AWG
18.5 mm
71 mm
69.6 mm
24 mm
Wemid

Ambient conditions

-60 °C
130 °C

Further information

cRUus

Classification

8536904000

Product description
Terminal block Weidmüller WPE 50N - 1846040000
The green/yellow feed-through terminal block WPE 50N-1846040000 from Weidmuller with wire cross section AWG 14 - 0 and width of 18.5 mm has 2 connections on 1 level internally connected to PE. The compact design of the feed-through terminal block and the screw connection enable easy wiring of the terminal block WPE 50N-1846040000 in a small amount of space. The wiring terminal of the feed-through terminal block WPE 50N-1846040000 enables the connection of solid and stranded conductors with small to large conductor cross sections without ferrules.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews