Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller
  • Feed-through terminal block
  • Green/Yellow
  • Screw connection
  • One level
  • 2 connections
  • PE connection
Log in and write a review

Terminal block Weidmüller WPE 2.5N - 1016200000

No Minimum Order Quantity2 year warranty Money back guaranty Free Shipping over $50
Item number: 402477
UPC / EAN: 4008190018702
-15 % MSRP: $3.37
$2.86
Base price: 1 piece = $2.86
plus sales tax plus shipping
Shipping today
Corresponding accessory groups
DIN rail Weidmüller TS 35X15/LL 1M/ST/ZN - 0236510000
DIN rail, TS 35 x 15, with slot, Steel, Galvanized, Chromium-plated, Height: 15 mm, Width: 35 mm, Length: 1 meter
Item number: 403244
-15 % MSRP: $10.41
$8.85
plus sales tax plus shipping
in stock
Shipping today
DIN rail Weidmüller TS 35X7.5/LL 1M/ST/ZN - 0514510000
DIN rail, TS 35 x 7.5, with slot, Steel, Galvanized, Chromium-plated, Height: 7.5 mm, Width: 35 mm, Length: 1 meter
Item number: 402938
-15 % MSRP: $10.85
$9.23
plus sales tax plus shipping
in stock
Shipping today
DIN rail Weidmüller TS 35X7.5/LL 2M/ST/ZN - 0514500000
DIN rail, TS 35 x 7.5, with slot, Steel, Galvanized, Chromium-plated, Height: 7.5 mm, Width: 35 mm, Length: 2 meters
Item number: 402726
$11.55
plus sales tax plus shipping
Not available
No longer available
More information regarding alternatives can be found on the item’s product page or by calling: 800-250-6772 (toll free).
35mm din rail close

Technical details
General data

Feed-through terminal block
Green-yellow
1
2
Screw terminals

Mechanical data

12-26 AWG
5.1 mm
54 mm
37 mm
10 mm
Wemid

Ambient conditions

-60 °C
130 °C

Further information

cRUus

Classification

8536904000

Product description
Terminal block Weidmüller WPE 2.5N - 1016200000
The green/yellow feed-through terminal block WPE 2.5N-1016200000 from Weidmuller with wire cross section AWG 26 - 12 and width of 5.1 mm has 2 connections on 1 level internally connected to PE. The compact design of the feed-through terminal block and the screw connection enable easy wiring of the terminal block WPE 2.5N-1016200000 in a small amount of space. The wiring terminal of the feed-through terminal block WPE 2.5N-1016200000 enables the connection of solid and stranded conductors with small to large conductor cross sections without ferrules.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews