Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller
  • Feed-through terminal block
  • Blue
  • Screw connection
  • Single level,2 connections
Log in and write a review

Terminal block Weidmüller WDU 95N/120N BL - 1820560000

No Minimum Order Quantity2 year warranty Money back guaranty
Item number: 402327
UPC / EAN: 4032248369614
-15 % MSRP: $31.85
$27.07
plus sales tax plus shipping
Shipping today
Corresponding accessories
Terminal bridge Weidmüller WQV 95N/120N/2 - 1826890000
Screw-in bridge for W-series terminals, 2 poles, Silver, For terminals 95/120 mm²
Item number: 402137
-15 % MSRP: $20.74
$17.63
plus sales tax plus shipping
in stock
Shipping today
Terminal markers Weidmüller DEK 5/8 MM WS - 2007130000
Terminal markers, Dekafix, White, 5x8 mm (HxW), White, Roll of 500, Clip-in foot
Item number: 402978
-15 % MSRP: $39.35
$33.45
plus sales tax plus shipping
in stock
Shipping today
Corresponding accessory groups
DIN rail Weidmüller TS 35X15/LL 1M/ST/ZN - 0236510000
DIN rail, TS 35 x 15, with slot, Steel, Galvanized, Chromium-plated, Height: 15 mm, Width: 35 mm, Length: 1 meter
Item number: 403244
-15 % MSRP: $12.18
$10.35
plus sales tax plus shipping
in stock
Shipping today
DIN rail Weidmüller TS 35X7.5/LL 1M/ST/ZN - 0514510000
DIN rail, TS 35 x 7.5, with slot, Steel, Galvanized, Chromium-plated, Height: 7.5 mm, Width: 35 mm, Length: 1 meter
Item number: 402938
-15 % MSRP: $12.34
$10.49
plus sales tax plus shipping
in stock
Shipping today
DIN rail Weidmüller TS 35X7.5/LL 2M/ST/ZN - 0514500000
DIN rail, TS 35 x 7.5, with slot, Steel, Galvanized, Chromium-plated, Height: 7.5 mm, Width: 35 mm, Length: 2 meters
Item number: 402726
-100 % MSRP: $5.16
$0.00
plus sales tax plus shipping
Not available
No longer available
More information regarding alternatives can be found on the item’s product page or by calling: 800-250-6772 (toll free).
35mm din rail close

Technical details
General data

Feed-through terminal block
Blue
1
2
Screw terminals

Electrical data

1000 V
269 A

Mechanical data

4 AWG-250 MCM
27 mm
91 mm
90 mm
27 mm
Wemid

Ambient conditions

-60 °C
130 °C

Further information

cRUus

Classification

8536904000

Product description
Terminal block Weidmüller WDU 95N/120N BL - 1820560000
The blue feed-through terminal block WDU 95N/120N BL-1820560000 from Weidmüller with wire cross section AWG 4 - 250 MCM and width of 27 mm has 2 connections on one level with a nominal current of 269 A. The compact design of the feed-through terminal block and the screw connection enable easy wiring of the terminal block WDU 95N/120N BL-1820560000 in a small amount of space. The wiring terminal of the feed-through terminal block WDU 95N/120N BL-1820560000 enables the connection of solid and stranded conductors with small to large conductor cross sections without ferrules.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews