Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller

Terminal block Weidmüller WDU 95N/120N - 1820550000

No Minimum Order Quantity2 year warranty Money back guaranty Free Shipping over $50
Item number: 402326
UPC / EAN: 4032248369300
  • Feed-through terminal block
  • Beige
  • Screw connection
  • Single level
  • 2 connections
Log in and write a review
-11 % MSRP: $31.71
$28.30
Base price: 1 piece = $28.30
plus sales tax plus shipping
Shipping today
Corresponding accessories
Terminal bridge Weidmüller WQV 95N/120N/2 - 1826890000
Screw-in bridge for W-series terminals, 2 poles, Silver, For terminals 95/120 mm²
Item number: 402137
-11 % MSRP: $24.04
$21.45
plus sales tax plus shipping
in stock
Shipping today
Terminal markers Weidmüller DEK 5/8 MM WS - 2007130000
Terminal markers, Dekafix, White, 5x8 mm (HxW), White, Roll of 500, Clip-in foot
Item number: 402978
-11 % MSRP: $34.45
$30.75
plus sales tax plus shipping
in stock
Shipping today
Corresponding accessory groups
DIN rail Weidmüller TS 35X15/LL 1M/ST/ZN - 0236510000
DIN rail, TS 35 x 15, with slot, Steel, Galvanized, Chromium-plated, Height: 15 mm, Width: 35 mm, Length: 1 meter
Item number: 403244
-11 % MSRP: $11.88
$10.60
plus sales tax plus shipping
in stock
Shipping today
DIN rail Weidmüller TS 35X7.5/LL 1M/ST/ZN - 0514510000
DIN rail, TS 35 x 7.5, with slot, Steel, Galvanized, Chromium-plated, Height: 7.5 mm, Width: 35 mm, Length: 1 meter
Item number: 402938
-11 % MSRP: $9.56
$8.53
plus sales tax plus shipping
currently out of stock
Est. mfr. lead time 5 days
Order now or activate the availability alert or request a date of delivery toll free at 800-250-6772.
Due to supply chain shortages, many manufacturers are exceeding standard lead times.
DIN rail Weidmüller TS 35X7.5/LL 2M/ST/ZN - 0514500000
DIN rail, TS 35 x 7.5, with slot, Steel, Galvanized, Chromium-plated, Height: 7.5 mm, Width: 35 mm, Length: 2 meters
Item number: 402726
$11.55
plus sales tax plus shipping
Not available
No longer available
More information regarding alternatives can be found on the item’s product page or by calling: 800-250-6772 (toll free).
35mm din rail close

Technical details
General data

Feed-through terminal block
Beige
1
2
Screw terminals

Electrical data

1000 V
269 A

Mechanical data

4 AWG-250 MCM
27 mm
91 mm
90 mm
27 mm
Wemid

Ambient conditions

-60 °C
130 °C

Further information

cRUus

Classification

8536904000

Product description
Terminal block Weidmüller WDU 95N/120N - 1820550000
The beige feed-through terminal block WDU 95N/120N-1820550000 from Weidmüller with wire cross section AWG 4 - 250 MCM and width of 27 mm has 2 connections on one level with a nominal current of 269 A. The compact design of the feed-through terminal block and the screw connection enable easy wiring of the terminal block WDU 95N/120N-1820550000 in a small amount of space. The wiring terminal of the feed-through terminal blockWDU 95N/120N-1820550000 enables the connection of solid and stranded conductors with small to large conductor cross sections without ferrules.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews