Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller
  • Feed-through terminal block
  • Beige
  • Screw connection
  • Single level
  • 2 connections
Log in and write a review

Terminal block Weidmüller WDU 70N/35 - 9512190000

No Minimum Order Quantity2 year warranty Money back guaranty
Item number: 402354
UPC / EAN: 4008190403874
-15 % MSRP: $29.39
$24.99
plus sales tax plus shipping
Shipping today
Corresponding accessories
Terminal bridge Weidmüller WQV 70N/2 - 9512240000
Screw-in bridge for W-series terminals, 2 poles, Silver, For terminals 70 mm²
Item number: 402173
-15 % MSRP: $9.53
$8.10
plus sales tax plus shipping
in stock
Shipping today
Terminal markers Weidmüller DEK 5/5 MM WS - 2007110000
Terminal markers, Dekafix, White, 5x5 mm (HxW), White, Roll of 800, Clip-in foot
Item number: 402976
-15 % MSRP: $40.24
$34.20
plus sales tax plus shipping
in stock
Shipping today
Terminal markers Weidmüller WS 12/5 MM WS - 2007190000
Terminal markers, WS, White, 12x5 mm (HxW), White, Roll of 800, Clip-in foot
Item number: 402986
-15 % MSRP: $86.00
$73.10
plus sales tax plus shipping
in stock
Shipping today
Corresponding accessory groups
DIN rail Weidmüller TS 35X15/LL 1M/ST/ZN - 0236510000
DIN rail, TS 35 x 15, with slot, Steel, Galvanized, Chromium-plated, Height: 15 mm, Width: 35 mm, Length: 1 meter
Item number: 403244
-15 % MSRP: $10.41
$8.85
plus sales tax plus shipping
in stock
Shipping today
DIN rail Weidmüller TS 35X7.5/LL 1M/ST/ZN - 0514510000
DIN rail, TS 35 x 7.5, with slot, Steel, Galvanized, Chromium-plated, Height: 7.5 mm, Width: 35 mm, Length: 1 meter
Item number: 402938
-15 % MSRP: $10.85
$9.23
plus sales tax plus shipping
in stock
Shipping today
DIN rail Weidmüller TS 35X7.5/LL 2M/ST/ZN - 0514500000
DIN rail, TS 35 x 7.5, with slot, Steel, Galvanized, Chromium-plated, Height: 7.5 mm, Width: 35 mm, Length: 2 meters
Item number: 402726
$11.55
plus sales tax plus shipping
Not available
No longer available
More information regarding alternatives can be found on the item’s product page or by calling: 800-250-6772 (toll free).
35mm din rail close

Technical details
General data

Feed-through terminal block
Beige
1
2
Screw terminals

Electrical data

1000 V
192 A

Mechanical data

0-6 AWG
6.1 mm
75 mm
85 mm
22.0 mm
Wemid

Ambient conditions

-60 °C
130 °C

Further information

cRUus

Classification

8536904000

Product description
Terminal block Weidmüller WDU 70N/35 - 9512190000
The beige feed-through terminal block WDU 70N/35-9512190000 from Weidmüller with wire cross section AWG 6 - 0 and width of 20.5 mm has 2 connections on one level with a nominal current of 192 A. The compact design of the feed-through terminal block and the screw connection enable easy wiring of the terminal block WDU 70N/35-9512190000 in a small amount of space. The wiring terminal of the feed-through terminal block WDU 70N/35-9512190000 enables the connection of solid and stranded conductors with small to large conductor cross sections without ferrules.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews