Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller
  • Feed-through terminal block
  • Beige
  • Screw connection
  • Single level
  • 2 connections
Log in and write a review

Terminal block Weidmüller WDU 6 - 1020200000

No Minimum Order Quantity2 year warranty Money back guaranty
Item number: 402249
UPC / EAN: 4008190163440
-15 % MSRP: $1.48
$1.26
plus sales tax plus shipping
Shipping today
Corresponding accessories
Terminal block Weidmüller WDU 6 BL - 1020280000
Feed-through terminal block, Blue, Screw connection, Single level, 2 connections
Item number: 402250
-15 % MSRP: $1.95
$1.66
plus sales tax plus shipping
in stock
Shipping today
Terminal markers Weidmüller DEK 5/8 MM WS - 2007130000
Terminal markers, Dekafix, White, 5x8 mm (HxW), White, Roll of 500, Clip-in foot
Item number: 402978
-15 % MSRP: $39.35
$33.45
plus sales tax plus shipping
in stock
Shipping today
Corresponding accessory groups
Terminal bridge Weidmüller WQV 6/10 - 1052260000
Screw-in bridge for W-series terminals, 10 poles, Yellow, For terminals 6 mm²
Item number: 402050
-15 % MSRP: $7.75
$6.58
plus sales tax plus shipping
in stock
Shipping today
Terminal bridge Weidmüller WQV 6/2 - 1052360000
Screw-in bridge for W-series terminals, 2 poles, Yellow, For terminals 6 mm²
Item number: 402051
-15 % MSRP: $1.34
$1.14
plus sales tax plus shipping
in stock
Shipping today
Terminal bridge Weidmüller WQV 6/3 - 1054760000
Screw-in bridge for W-series terminals, 3 poles, Yellow, For terminals 6 mm²
Item number: 402065
-15 % MSRP: $2.49
$2.12
plus sales tax plus shipping
in stock
Shipping today
Terminal bridge Weidmüller WQV 6/4 - 1054860000
Screw-in bridge for W-series terminals, 4 poles, Yellow, For terminals 6 mm²
Item number: 402066
-15 % MSRP: $3.24
$2.75
plus sales tax plus shipping
in stock
Shipping today
W Series terminal jumper bars 6mm close
End plate Weidmüller WAP 16+35 WTW 2.5-10 - 1050100000
End plate, Snap in, Length: 56 mm, Width: 1.5 mm, Depth: 49.5 mm, Beige
Item number: 402193
-15 % MSRP: $1.08
$0.92
plus sales tax plus shipping
in stock
Shipping today
End plate Weidmüller WAP 2.5-10 - 1050000000
End plate, Snap in, Length: 56 mm, Width: 1.5 mm, Depth: 33.5 mm, Beige
Item number: 402195
-15 % MSRP: $0.79
$0.67
plus sales tax plus shipping
in stock
Shipping today
W Series beige end plates single level 2.5-10mm close
DIN rail Weidmüller TS 35X15/LL 1M/ST/ZN - 0236510000
DIN rail, TS 35 x 15, with slot, Steel, Galvanized, Chromium-plated, Height: 15 mm, Width: 35 mm, Length: 1 meter
Item number: 403244
-15 % MSRP: $12.18
$10.35
plus sales tax plus shipping
in stock
Shipping today
DIN rail Weidmüller TS 35X7.5/LL 1M/ST/ZN - 0514510000
DIN rail, TS 35 x 7.5, with slot, Steel, Galvanized, Chromium-plated, Height: 7.5 mm, Width: 35 mm, Length: 1 meter
Item number: 402938
-15 % MSRP: $12.34
$10.49
plus sales tax plus shipping
in stock
Shipping today
DIN rail Weidmüller TS 35X7.5/LL 2M/ST/ZN - 0514500000
DIN rail, TS 35 x 7.5, with slot, Steel, Galvanized, Chromium-plated, Height: 7.5 mm, Width: 35 mm, Length: 2 meters
Item number: 402726
-100 % MSRP: $5.16
$0.00
plus sales tax plus shipping
Not available
No longer available
More information regarding alternatives can be found on the item’s product page or by calling: 800-250-6772 (toll free).
35mm din rail close

Technical details
General data

Feed-through terminal block
Beige
1
2
Screw terminals

Electrical data

800 V
41 A

Mechanical data

8-26 AWG
7.9 mm
60 mm
46.5 mm
12 mm
Wemid

Ambient conditions

-60 °C
130 °C

Further information

cRUus

Classification

8536904000

Product description
Terminal block Weidmüller WDU 6 - 1020200000
The beige feed-through terminal block WDU 6-1020200000 from Weidmüller with wire cross section AWG 26 - 8 and width of 7.9 mm has 2 connections on one level with a nominal current of 41 A. The compact design of the feed-through terminal block and the screw connection enable easy wiring of the terminal block WDU 6-1020200000 in a small amount of space. The wiring terminal of the feed-through terminal block WDU 6-1020200000 enables the connection of solid and stranded conductors with small to large conductor cross sections without ferrules.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews