Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller

Terminal block Weidmüller WDU 50N - 1820840000

No Minimum Order Quantity2 year warranty Money back guaranty Free Shipping over $50
Item number: 402328
UPC / EAN: 4032248318117
  • Feed-through terminal block
  • Beige
  • Screw connection
  • Single level
  • 2 connections
Log in and write a review
-15 % MSRP: $17.45
$14.83
Base price: 1 piece = $14.83
plus sales tax plus shipping
Shipping today
Corresponding accessories
Terminal bridge Weidmüller WQV 50N/2 - 1834060000
Screw-in bridge for W-series terminals, 2 poles, Silver, For terminals 50 mm²
Item number: 402138
-15 % MSRP: $6.21
$5.28
plus sales tax plus shipping
in stock
Shipping today
Terminal markers Weidmüller DEK 5/5 MM WS - 2007110000
Terminal markers, Dekafix, White, 5x5 mm (HxW), White, Roll of 800, Clip-in foot
Item number: 402976
-15 % MSRP: $37.04
$31.48
plus sales tax plus shipping
in stock
Shipping today
Terminal markers Weidmüller WS 12/5 MM WS - 2007190000
Terminal markers, WS, White, 12x5 mm (HxW), White, Roll of 800, Clip-in foot
Item number: 402986
-15 % MSRP: $73.20
$62.22
plus sales tax plus shipping
in stock
Shipping today
Corresponding accessory groups
DIN rail Weidmüller TS 35X15/LL 1M/ST/ZN - 0236510000
DIN rail, TS 35 x 15, with slot, Steel, Galvanized, Chromium-plated, Height: 15 mm, Width: 35 mm, Length: 1 meter
Item number: 403244
-15 % MSRP: $11.88
$10.10
plus sales tax plus shipping
in stock
Shipping today
DIN rail Weidmüller TS 35X7.5/LL 1M/ST/ZN - 0514510000
DIN rail, TS 35 x 7.5, with slot, Steel, Galvanized, Chromium-plated, Height: 7.5 mm, Width: 35 mm, Length: 1 meter
Item number: 402938
-15 % MSRP: $9.56
$8.13
plus sales tax plus shipping
in stock
Shipping today
DIN rail Weidmüller TS 35X7.5/LL 2M/ST/ZN - 0514500000
DIN rail, TS 35 x 7.5, with slot, Steel, Galvanized, Chromium-plated, Height: 7.5 mm, Width: 35 mm, Length: 2 meters
Item number: 402726
$11.00
plus sales tax plus shipping
Not available
No longer available
More information regarding alternatives can be found on the item’s product page or by calling: 800-250-6772 (toll free).
35mm din rail close

Technical details
General data

Feed-through terminal block
Beige
1
2
Screw terminals

Electrical data

1000 V
150 A

Mechanical data

0-8 AWG
18.5 mm
70 mm
69.6 mm
24 mm
Wemid

Ambient conditions

-60 °C
130 °C

Further information

cRUus

Classification

8536904000

Product description
Terminal block Weidmüller WDU 50N - 1820840000
The beige feed-through terminal block WDU 50N-1820840000 from Weidmüller with wire cross section AWG 8 - 0 and width of 18.5 mm has 2 connections on one level with a nominal current of 150 A. The compact design of the feed-through terminal block and the screw connection enable easy wiring of the terminal block WDU 50N-1820840000 in a small amount of space. The wiring terminal of the feed-through terminal block WDU 50N-1820840000 enables the connection of solid and stranded conductors with small to large conductor cross sections without ferrules.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews