Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller

Terminal block Weidmüller WDU 2.5 - 1020000000

No Minimum Order Quantity2 year warranty Money back guaranty Free Shipping over $50
Item number: 402245
UPC / EAN: 4008190099633
  • Feed-through terminal block
  • Beige
  • Screw connection
  • Single level
  • 2 connections
Log in and write a review
-15 % MSRP: $0.88
$0.75
Base price: 1 piece = $0.75
plus sales tax plus shipping
Shipping today
Corresponding accessories
Terminal block Weidmüller WDU 2.5 BL - 1020080000
Feed-through terminal block, Blue, Screw connection, Single level, 2 connections
Item number: 402246
-15 % MSRP: $0.88
$0.75
plus sales tax plus shipping
in stock
Shipping today
Terminal block Weidmüller WDU 2.5 GN - 1020090000
Feed-through terminal block, Green/Yellow, Screw connection, One level, 2 connections, PE connection
Item number: 404177
-15 % MSRP: $0.95
$0.81
plus sales tax plus shipping
in stock
Shipping today
Terminal markers Weidmüller DEK 5/5 MM WS - 2007110000
Terminal markers, Dekafix, White, 5x5 mm (HxW), White, Roll of 800, Clip-in foot
Item number: 402976
-15 % MSRP: $40.24
$34.20
plus sales tax plus shipping
in stock
Shipping today
Terminal markers Weidmüller WS 12/5 MM WS - 2007190000
Terminal markers, WS, White, 12x5 mm (HxW), White, Roll of 800, Clip-in foot
Item number: 402986
-15 % MSRP: $86.00
$73.10
plus sales tax plus shipping
in stock
Shipping today
Corresponding accessory groups
Terminal bridge Weidmüller WQV 2.5/10 - 1054460000
Screw-in bridge for W-series terminals, 10 poles, Yellow, For terminals 2.5 mm²
Item number: 402062
-15 % MSRP: $5.16
$4.38
plus sales tax plus shipping
in stock
Shipping today
Terminal bridge Weidmüller WQV 2.5/2 - 1053660000
Screw-in bridge for W-series terminals, 2 poles, Yellow, For terminals 2.5 mm²
Item number: 402058
-15 % MSRP: $1.10
$0.93
plus sales tax plus shipping
in stock
Shipping today
Terminal bridge Weidmüller WQV 2.5/3 - 1053760000
Screw-in bridge for W-series terminals, 3 poles, Yellow, For terminals 2.5 mm²
Item number: 402059
-15 % MSRP: $1.67
$1.42
plus sales tax plus shipping
in stock
Shipping today
Terminal bridge Weidmüller WQV 2.5/4 - 1053860000
Screw-in bridge for W-series terminals, 4 poles, Yellow, For terminals 2.5 mm²
Item number: 402060
-15 % MSRP: $1.67
$1.42
plus sales tax plus shipping
in stock
Shipping today
Terminal bridge Weidmüller WQV 2.5/5 - 1053960000
Screw-in bridge for W-series terminals, 5 poles, Yellow, For terminals 2.5 mm²
Item number: 402061
-15 % MSRP: $3.00
$2.55
plus sales tax plus shipping
currently out of stock
Est. mfr. lead time 5 days
Order now or activate the availability alert or request a date of delivery toll free at 800-250-6772.
Due to supply chain shortages, many manufacturers are exceeding standard lead times.
W Series terminal jumper bars 2.5 close
End plate Weidmüller WAP 16+35 WTW 2.5-10 - 1050100000
End plate, Snap in, Length: 56 mm, Width: 1.5 mm, Depth: 49.5 mm, Beige
Item number: 402193
-15 % MSRP: $1.05
$0.89
plus sales tax plus shipping
few in stock
Shipping today
End plate Weidmüller WAP 2.5-10 - 1050000000
End plate, Snap in, Length: 56 mm, Width: 1.5 mm, Depth: 33.5 mm, Beige
Item number: 402195
-15 % MSRP: $0.75
$0.64
plus sales tax plus shipping
in stock
Shipping today
W Series beige end plates single level 2.5-10mm close
Terminal bridge Weidmüller WQB B/10 - 1579050000
Push-in bridge for W-series terminals, 10 poles, Black
Item number: 403224
-15 % MSRP: $2.65
$2.25
plus sales tax plus shipping
in stock
Shipping today
Terminal bridge Weidmüller WQB B/2 - 1579010000
Push-in bridge for W-series terminals, 2 poles, Black
Item number: 403226
-15 % MSRP: $1.14
$0.97
plus sales tax plus shipping
in stock
Shipping today
Terminal bridge Weidmüller WQB B/4 - 1579030000
Push-in bridge for W-series terminals, 4 poles, Black
Item number: 403225
-15 % MSRP: $1.28
$1.09
plus sales tax plus shipping
in stock
Shipping today
W series jumper comb 2.5mm close
Terminal bridge Weidmüller ZQV 2.5N/10 - 1527690000
Push-in bridge for Z-series terminals, 10 poles, Orange, For 2.5mm width
Item number: 403252
-15 % MSRP: $5.39
$4.58
plus sales tax plus shipping
in stock
Shipping today
Terminal bridge Weidmüller ZQV 2.5N/10 BL - 1527880000
Push-in bridge, For Klippon Connect terminal blocks, 10 poles, Blue, For 2.5mm width
Item number: 404170
-15 % MSRP: $5.44
$4.62
plus sales tax plus shipping
in stock
Shipping today
Terminal bridge Weidmüller ZQV 2.5N/10 GE - 1693880000
Push-in bridge for Z-series terminals, 10 poles, Yellow, For 2.5mm width
Item number: 403232
-15 % MSRP: $5.01
$4.26
plus sales tax plus shipping
in stock
Shipping today
Terminal bridge Weidmüller ZQV 2.5N/10 RD - 2108910000
Push-in bridge, For Klippon Connect terminal blocks, 10 poles, Red, For 2.5mm width
Item number: 404171
-15 % MSRP: $5.44
$4.62
plus sales tax plus shipping
in stock
Shipping today
Terminal bridge Weidmüller ZQV 2.5N/2 - 1527540000
Push-in bridge for Z-series terminals, 2 poles, Orange, For 2.5mm width
Item number: 403250
-15 % MSRP: $0.60
$0.51
plus sales tax plus shipping
in stock
Shipping today
Terminal bridge Weidmüller ZQV 2.5N/2 GE - 1693800000
Push-in bridge for Z-series terminals, 2 poles, Yellow, For 2.5 mm width
Item number: 403235
-15 % MSRP: $0.60
$0.51
plus sales tax plus shipping
in stock
Shipping today
Terminal bridge Weidmüller ZQV 2.5N/5 - 1527620000
Push-in bridge for Z-series terminals, 5 poles, Orange, For 2.5mm width
Item number: 403251
-15 % MSRP: $2.32
$1.97
plus sales tax plus shipping
in stock
Shipping today
Weidmuller jumper bridge push-in 2.5mm close
DIN rail Weidmüller TS 35X15/LL 1M/ST/ZN - 0236510000
DIN rail, TS 35 x 15, with slot, Steel, Galvanized, Chromium-plated, Height: 15 mm, Width: 35 mm, Length: 1 meter
Item number: 403244
-15 % MSRP: $10.41
$8.85
plus sales tax plus shipping
in stock
Shipping today
DIN rail Weidmüller TS 35X7.5/LL 1M/ST/ZN - 0514510000
DIN rail, TS 35 x 7.5, with slot, Steel, Galvanized, Chromium-plated, Height: 7.5 mm, Width: 35 mm, Length: 1 meter
Item number: 402938
-15 % MSRP: $10.85
$9.23
plus sales tax plus shipping
in stock
Shipping today
DIN rail Weidmüller TS 35X7.5/LL 2M/ST/ZN - 0514500000
DIN rail, TS 35 x 7.5, with slot, Steel, Galvanized, Chromium-plated, Height: 7.5 mm, Width: 35 mm, Length: 2 meters
Item number: 402726
$11.55
plus sales tax plus shipping
Not available
No longer available
More information regarding alternatives can be found on the item’s product page or by calling: 800-250-6772 (toll free).
35mm din rail close

Technical details
General data

Feed-through terminal block
Beige
1
2
Screw terminals

Electrical data

800 V
24 A

Mechanical data

12-30 AWG
5.1 mm
60 mm
46.5 mm
10 mm
Wemid

Ambient conditions

-60 °C
130 °C

Classification

8536904000

Product description
Terminal block Weidmüller WDU 2.5 - 1020000000
The beige feed-through terminal block WDU 2.5- 1020000000 from Weidmüller with wire cross section AWG 30 - 12 and width of 5.1 mm has 2 connections on one level with a nominal current of 24 A. The compact design of the feed-through terminal block and the screw connection enable easy wiring of the terminal block WDU 2.5- 1020000000 in a small amount of space. The wiring terminal of the feed-through terminal block WDU 2.5- 1020000000 enables the connection of solid and stranded conductors with small to large conductor cross sections without ferrules.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews