Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller

Terminal block Weidmüller WDU 16 - 1020400000

No Minimum Order Quantity2 year warranty Money back guaranty Free Shipping over $50
Item number: 402253
UPC / EAN: 4008190127794
  • Feed-through terminal block
  • Beige
  • Screw connection
  • Single level
  • 2 connections
Log in and write a review
-15 % MSRP: $3.78
$3.21
Base price: 1 piece = $3.21
plus sales tax plus shipping
Shipping today
Corresponding accessories
End plate Weidmüller WAP 16+35 WTW 2.5-10 - 1050100000
End plate, Snap in, Length: 56 mm, Width: 1.5 mm, Depth: 49.5 mm, Beige
Item number: 402193
-15 % MSRP: $1.05
$0.89
plus sales tax plus shipping
few in stock
Shipping today
Terminal block Weidmüller WDU 16 BL - 1020480000
Feed-through terminal block, Blue, Screw connection, Single level, 2 connections
Item number: 402254
-15 % MSRP: $3.77
$3.21
plus sales tax plus shipping
in stock
Shipping today
Terminal markers Weidmüller DEK 5/5 MM WS - 2007110000
Terminal markers, Dekafix, White, 5x5 mm (HxW), White, Roll of 800, Clip-in foot
Item number: 402976
-15 % MSRP: $40.24
$34.20
plus sales tax plus shipping
few in stock
Shipping today
Terminal markers Weidmüller WS 12/5 MM WS - 2007190000
Terminal markers, WS, White, 12x5 mm (HxW), White, Roll of 800, Clip-in foot
Item number: 402986
-15 % MSRP: $86.00
$73.10
plus sales tax plus shipping
in stock
Shipping today
Corresponding accessory groups
Terminal bridge Weidmüller WQV 16/10 - 1053360000
Screw-in bridge for W-series terminals, 10 poles, Yellow, For terminals 16 mm²
Item number: 402057
-15 % MSRP: $8.73
$7.42
plus sales tax plus shipping
in stock
Shipping today
Terminal bridge Weidmüller WQV 16/2 - 1053260000
Screw-in bridge for W-series terminals, 2 poles, Yellow, For terminals 16 mm²
Item number: 402056
-15 % MSRP: $2.03
$1.72
plus sales tax plus shipping
in stock
Shipping today
W Series terminal jumper bars 16mm close
DIN rail Weidmüller TS 35X15/LL 1M/ST/ZN - 0236510000
DIN rail, TS 35 x 15, with slot, Steel, Galvanized, Chromium-plated, Height: 15 mm, Width: 35 mm, Length: 1 meter
Item number: 403244
-15 % MSRP: $10.41
$8.85
plus sales tax plus shipping
in stock
Shipping today
DIN rail Weidmüller TS 35X7.5/LL 1M/ST/ZN - 0514510000
DIN rail, TS 35 x 7.5, with slot, Steel, Galvanized, Chromium-plated, Height: 7.5 mm, Width: 35 mm, Length: 1 meter
Item number: 402938
-15 % MSRP: $10.85
$9.23
plus sales tax plus shipping
in stock
Shipping today
DIN rail Weidmüller TS 35X7.5/LL 2M/ST/ZN - 0514500000
DIN rail, TS 35 x 7.5, with slot, Steel, Galvanized, Chromium-plated, Height: 7.5 mm, Width: 35 mm, Length: 2 meters
Item number: 402726
$11.55
plus sales tax plus shipping
Not available
No longer available
More information regarding alternatives can be found on the item’s product page or by calling: 800-250-6772 (toll free).
35mm din rail close

Technical details
General data

Feed-through terminal block
Beige
1
2
Screw terminals

Electrical data

1000 V
76 A

Mechanical data

6-14 AWG
11.9 mm
60 mm
62.5 mm
16 mm
Wemid

Ambient conditions

-60 °C
130 °C

Further information

cRUus

Classification

8536904000

Product description
Terminal block Weidmüller WDU 16 - 1020400000
The beige feed-through terminal block WDU 16-1020400000 from Weidmüller with wire cross section AWG 14 - 6 and width of 11.9 mm has 2 connections on one level with a nominal current of 76 A. The compact design of the feed-through terminal block and the screw connection enable easy wiring of the terminal block WDU 16-1020400000 in a small amount of space. The wiring terminal of the feed-through terminal block WDU 16-1020400000 enables the connection of solid and stranded conductors with small to large conductor cross sections without ferrules.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews