Weidmüller

Terminal block Weidmüller WDU 1.5/ZZ - 1031400000

No Minimum Order Quantity2 year warranty Money back guaranty Free Shipping over $50
Item number: 402261
UPC / EAN: 4008190148546
  • Feed-through terminal block
  • Beige
  • Screw connection
  • Single level
  • 2 connections
Log in and write a review
-15 % MSRP: $3.55
$3.02
Base price: 1 piece = $3.02
plus sales tax plus shipping
Shipping the next business day
Corresponding accessories
Terminal markers Weidmüller DEK 5/5 MM WS - 2007110000
Terminal markers, Dekafix, White, 5x5 mm (HxW), White, Roll of 800, Clip-in foot
Item number: 402976
-15 % MSRP: $37.04
$31.48
plus sales tax plus shipping
currently out of stock
Available in 5 days
Order now or activate the availability alert or request a date of delivery toll free at 800-250-6772.
Terminal markers Weidmüller WS 12/5 MM WS - 2007190000
Terminal markers, WS, White, 12x5 mm (HxW), White, Roll of 800, Clip-in foot
Item number: 402986
-15 % MSRP: $73.20
$62.22
plus sales tax plus shipping
in stock
Shipping the next business day
Corresponding accessory groups
End plate Weidmüller WAP 16+35 WTW 2.5-10 - 1050100000
End plate, Snap in, Length: 56 mm, Width: 1.5 mm, Depth: 49.5 mm, Beige
Item number: 402193
-15 % MSRP: $0.99
$0.84
plus sales tax plus shipping
in stock
Shipping the next business day
End plate Weidmüller WAP 2.5-10 - 1050000000
End plate, Snap in, Length: 56 mm, Width: 1.5 mm, Depth: 33.5 mm, Beige
Item number: 402195
-15 % MSRP: $0.86
$0.73
plus sales tax plus shipping
in stock
Shipping the next business day
W Series beige end plates single level 2.5-10mm close
Terminal bridge Weidmüller WQB B/10 - 1579050000
Push-in bridge for W-series terminals, 10 poles, Black
Item number: 403224
-15 % MSRP: $2.61
$2.22
plus sales tax plus shipping
in stock
Shipping the next business day
Terminal bridge Weidmüller WQB B/2 - 1579010000
Push-in bridge for W-series terminals, 2 poles, Black
Item number: 403226
-15 % MSRP: $1.12
$0.95
plus sales tax plus shipping
in stock
Shipping the next business day
Terminal bridge Weidmüller WQB B/4 - 1579030000
Push-in bridge for W-series terminals, 4 poles, Black
Item number: 403225
-15 % MSRP: $1.56
$1.32
plus sales tax plus shipping
in stock
Shipping the next business day
W series jumper comb 2.5mm close
Terminal bridge Weidmüller ZQV 2.5N/10 - 1527690000
Push-in bridge for Z-series terminals, 10 poles, Orange, For 2.5mm width
Item number: 403252
-15 % MSRP: $4.93
$4.19
plus sales tax plus shipping
in stock
Shipping the next business day
Terminal bridge Weidmüller ZQV 2.5N/10 BL - 1527880000
Push-in bridge, For Klippon Connect terminal blocks, 10 poles, Blue, For 2.5mm width
Item number: 404170
-15 % MSRP: $5.07
$4.29
plus sales tax plus shipping
in stock
Shipping the next business day
Terminal bridge Weidmüller ZQV 2.5N/10 GE - 1693880000
Push-in bridge for Z-series terminals, 10 poles, Yellow, For 2.5mm width
Item number: 403232
-15 % MSRP: $5.01
$4.26
plus sales tax plus shipping
in stock
Shipping the next business day
Terminal bridge Weidmüller ZQV 2.5N/10 RD - 2108910000
Push-in bridge, For Klippon Connect terminal blocks, 10 poles, Red, For 2.5mm width
Item number: 404171
-15 % MSRP: $5.07
$4.29
plus sales tax plus shipping
in stock
Shipping the next business day
Terminal bridge Weidmüller ZQV 2.5N/2 - 1527540000
Push-in bridge for Z-series terminals, 2 poles, Orange, For 2.5mm width
Item number: 403250
-15 % MSRP: $0.61
$0.52
plus sales tax plus shipping
in stock
Shipping the next business day
Terminal bridge Weidmüller ZQV 2.5N/2 GE - 1693800000
Push-in bridge for Z-series terminals, 2 poles, Yellow, For 2.5 mm width
Item number: 403235
-15 % MSRP: $0.60
$0.51
plus sales tax plus shipping
in stock
Shipping the next business day
Terminal bridge Weidmüller ZQV 2.5N/4 GE - 1693820000
Push-in bridge for Z-series terminals, 4 poles, Yellow, For 2.5 mm width
Item number: 403234
-15 % MSRP: $1.70
$1.44
plus sales tax plus shipping
in stock
Shipping the next business day
Terminal bridge Weidmüller ZQV 2.5N/5 - 1527620000
Push-in bridge for Z-series terminals, 5 poles, Orange, For 2.5mm width
Item number: 403251
-15 % MSRP: $2.19
$1.86
plus sales tax plus shipping
in stock
Shipping the next business day
Weidmuller jumper bridge push-in 2.5mm close
DIN rail Weidmüller TS 35X15/LL 1M/ST/ZN - 0236510000
DIN rail, TS 35 x 15, with slot, Steel, Galvanized, Chromium-plated, Height: 15 mm, Width: 35 mm, Length: 1 meter
Item number: 403244
-15 % MSRP: $11.88
$10.10
plus sales tax plus shipping
in stock
Shipping the next business day
DIN rail Weidmüller TS 35X7.5/LL 1M/ST/ZN - 0514510000
DIN rail, TS 35 x 7.5, with slot, Steel, Galvanized, Chromium-plated, Height: 7.5 mm, Width: 35 mm, Length: 1 meter
Item number: 402938
-15 % MSRP: $9.56
$8.13
plus sales tax plus shipping
in stock
Shipping the next business day
DIN rail Weidmüller TS 35X7.5/LL 2M/ST/ZN - 0514500000
DIN rail, TS 35 x 7.5, with slot, Steel, Galvanized, Chromium-plated, Height: 7.5 mm, Width: 35 mm, Length: 2 meters
Item number: 402726
$11.00
plus sales tax plus shipping
Not available
No longer available
More information regarding alternatives can be found on the item’s product page or by calling: 800-250-6772 (toll free).
35mm din rail close

Technical details
General data

Feed-through terminal block
Beige
1
2
Screw terminals

Electrical data

300 V
17.5 A

Mechanical data

12-26 AWG
5.1 mm
60 mm
46.5 mm
7 mm
Wemid

Ambient conditions

-60 °C
130 °C

Further information

cRUus

Classification

8536904000

Product description
Terminal block Weidmüller WDU 1.5/ZZ - 1031400000
The beige feed-through terminal block WDU 1.5/ZZ-1031400000 from Weidmüller with wire cross section AWG 26 - 14 and width of 5.1 mm has 2 connections on one level with a nominal current of 17.5 A. The compact design of the feed-through terminal block and the screw connection enable easy wiring of the terminal block WDU 1.5/ZZ-1031400000 in a small amount of space. The wiring terminal of the feed-through terminal block WDU 1.5/ZZ-1031400000 enables the connection of solid and stranded conductors with small to large conductor cross sections without ferrules.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews