Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller
  • Test-disconnect terminal
  • Blue
  • Screw connection
  • Two levels
  • 4 connections
Log in and write a review

Terminal block Weidmüller WDTR 2.5 BL - 9528080000

2 year warranty Money back guaranty
Item number: 402751
UPC / EAN: 4008190349806
-15 % MSRP: $16.26
$13.82
plus sales tax plus shipping
Shipping today
Corresponding accessories
Terminal markers Weidmüller DEK 5/6 MM WS - 2007120000
Terminal markers, Dekafix, White, 5x6 mm (HxW), White, Roll of 600, Clip-in foot
Item number: 402977
-15 % MSRP: $37.14
$31.57
plus sales tax plus shipping
in stock
Shipping today
Terminal markers Weidmüller WS 8/5 MM WS - 2007150000
Terminal markers, WS, White, 8x5 mm (HxW), White, Roll of 800, Clip-in foot
Item number: 402988
-15 % MSRP: $76.24
$64.80
plus sales tax plus shipping
in stock
Shipping today
Corresponding accessory groups
DIN rail Weidmüller TS 35X15/LL 1M/ST/ZN - 0236510000
DIN rail, TS 35 x 15, with slot, Steel, Galvanized, Chromium-plated, Height: 15 mm, Width: 35 mm, Length: 1 meter
Item number: 403244
-15 % MSRP: $12.18
$10.35
plus sales tax plus shipping
in stock
Shipping today
DIN rail Weidmüller TS 35X7.5/LL 1M/ST/ZN - 0514510000
DIN rail, TS 35 x 7.5, with slot, Steel, Galvanized, Chromium-plated, Height: 7.5 mm, Width: 35 mm, Length: 1 meter
Item number: 402938
-15 % MSRP: $12.34
$10.49
plus sales tax plus shipping
in stock
Shipping today
DIN rail Weidmüller TS 35X7.5/LL 2M/ST/ZN - 0514500000
DIN rail, TS 35 x 7.5, with slot, Steel, Galvanized, Chromium-plated, Height: 7.5 mm, Width: 35 mm, Length: 2 meters
Item number: 402726
-100 % MSRP: $5.16
$0.00
plus sales tax plus shipping
Not available
No longer available
More information regarding alternatives can be found on the item’s product page or by calling: 800-250-6772 (toll free).
35mm din rail close

Technical details
General data

Test-disconnect terminal
Blue
2
4
Screw terminals

Electrical data

300 V
10 A

Mechanical data

12-26 AWG
6.1 mm
82 mm
53.5 mm
12 mm
Wemid

Ambient conditions

-60 °C
130 °C

Further information

cRUus

Classification

8536904000

Product description
Terminal block Weidmüller WDTR 2.5 BL - 9528080000
The blue test-disconnect terminal block WWDTR 2.5 BL-9528080000 from Weidmuller with wire cross section AWG 30 - 12 and width of 6.2 mm has 4 connections on 2 levels with a nominal current of 10 A. The compact design of the test-disconnect terminal block and the screw connection enable easy wiring of the terminal block WWDTR 2.5 BL-9528080000 in a small amount of space. The wiring terminal of the test-disconnect terminal block WWDTR 2.5 BL-9528080000 enables the connection of solid and stranded conductors with small to large conductor cross sections without ferrules.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews