Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller

Terminal block Weidmüller WDK 4N - 1041900000

No Minimum Order Quantity2 year warranty Money back guaranty Free Shipping over $50
Item number: 402392
UPC / EAN: 4032248138814
  • Feed-through terminal block
  • Beige
  • Screw connection
  • Two levels
  • 4 connections
Log in and write a review
-15 % MSRP: $4.11
$3.49
Base price: 1 piece = $3.49
plus sales tax plus shipping
Shipping today
Corresponding accessories
End plate Weidmüller WAP WDK2.5/4 N - 1084000000
End plate, Snap in, Length: 60 mm, Width: 1.5 mm, Depth: 53.9 mm, Beige
Item number: 402200
-15 % MSRP: $1.29
$1.10
plus sales tax plus shipping
in stock
Shipping today
Terminal bridge Weidmüller ZQV 4N/10 RD - 2460740000
Push-in bridge for W-series terminals, 10 poles, Red, For WDK 4N terminals
Item number: 402973
-15 % MSRP: $6.02
$5.11
plus sales tax plus shipping
in stock
Shipping today
Terminal markers Weidmüller WS 8/5 MM WS - 2007150000
Terminal markers, WS, White, 8x5 mm (HxW), White, Roll of 800, Clip-in foot
Item number: 402988
-15 % MSRP: $72.64
$61.74
plus sales tax plus shipping
in stock
Shipping today
Corresponding accessory groups
DIN rail Weidmüller TS 35X15/LL 1M/ST/ZN - 0236510000
DIN rail, TS 35 x 15, with slot, Steel, Galvanized, Chromium-plated, Height: 15 mm, Width: 35 mm, Length: 1 meter
Item number: 403244
-15 % MSRP: $10.41
$8.85
plus sales tax plus shipping
in stock
Shipping today
DIN rail Weidmüller TS 35X7.5/LL 1M/ST/ZN - 0514510000
DIN rail, TS 35 x 7.5, with slot, Steel, Galvanized, Chromium-plated, Height: 7.5 mm, Width: 35 mm, Length: 1 meter
Item number: 402938
-15 % MSRP: $10.85
$9.23
plus sales tax plus shipping
in stock
Shipping today
DIN rail Weidmüller TS 35X7.5/LL 2M/ST/ZN - 0514500000
DIN rail, TS 35 x 7.5, with slot, Steel, Galvanized, Chromium-plated, Height: 7.5 mm, Width: 35 mm, Length: 2 meters
Item number: 402726
$11.55
plus sales tax plus shipping
Not available
No longer available
More information regarding alternatives can be found on the item’s product page or by calling: 800-250-6772 (toll free).
35mm din rail close

Technical details
General data

Feed-through terminal block
Beige
2
4
Screw terminals

Electrical data

60 V
35 A

Mechanical data

10- 26 AWG
6.1 mm
60 mm
63.25 mm
8 mm
Wemid

Ambient conditions

-50 °C
120 °C

Further information

cRUus

Classification

8536904000

Product description
Terminal block Weidmüller WDK 4N - 1041900000
The beige feed-through terminal block WDK 4N-1041900000 from Weidmuller with wire cross section AWG 26 - 12 and width of 6.1 mm has 4 connections on 2 levels with a nominal current of 32 A. The compact design of the feed-through terminal block and the screw connection enable easy wiring of the terminal block WDK 4N-10419000000 in a small amount of space. The wiring terminal of the feed-through terminal block WDK 4N-1041900000 enables the connection of solid and stranded conductors with small to large conductor cross sections without ferrules.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews