Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Weidmüller
  • Feed-through terminal block
  • Beige
  • Screw connection
  • Two levels
  • 4 connections
Log in and write a review

Terminal block Weidmüller WDK 2.5N - 1041600000

No Minimum Order Quantity2 year warranty Money back guaranty Free Shipping over $50
Item number: 402390
UPC / EAN: 4032248138807
-15 % MSRP: $3.60
$3.06
Base price: 1 piece = $3.06
plus sales tax plus shipping
Shipping today
Corresponding accessories
End plate Weidmüller WAP WDU2.5N/4N - 1060000000
End plate, Snap in, Length: 44 mm, Width: 1.5 mm, Depth: 29.7 mm, Beige
Item number: 402198
-15 % MSRP: $0.68
$0.58
plus sales tax plus shipping
in stock
Shipping today
Terminal markers Weidmüller DEK 5/5 MM WS - 2007110000
Terminal markers, Dekafix, White, 5x5 mm (HxW), White, Roll of 800, Clip-in foot
Item number: 402976
-15 % MSRP: $40.24
$34.20
plus sales tax plus shipping
in stock
Shipping today
Terminal markers Weidmüller WS 8/5 MM WS - 2007150000
Terminal markers, WS, White, 8x5 mm (HxW), White, Roll of 800, Clip-in foot
Item number: 402988
-15 % MSRP: $72.64
$61.74
plus sales tax plus shipping
in stock
Shipping today
Corresponding accessory groups
Terminal bridge Weidmüller ZQV 2.5N/10 - 1527690000
Push-in bridge for Z-series terminals, 10 poles, Orange, For 2.5mm width
Item number: 403252
-15 % MSRP: $5.39
$4.58
plus sales tax plus shipping
in stock
Shipping today
Terminal bridge Weidmüller ZQV 2.5N/10 BL - 1527880000
Push-in bridge, For Klippon Connect terminal blocks, 10 poles, Blue, For 2.5mm width
Item number: 404170
-15 % MSRP: $5.44
$4.62
plus sales tax plus shipping
currently out of stock
Est. mfr. lead time 5 days
Order now or activate the availability alert or request a date of delivery toll free at 800-250-6772.
Due to supply chain shortages, many manufacturers are exceeding standard lead times.
Terminal bridge Weidmüller ZQV 2.5N/10 GE - 1693880000
Push-in bridge for Z-series terminals, 10 poles, Yellow, For 2.5mm width
Item number: 403232
-15 % MSRP: $5.01
$4.26
plus sales tax plus shipping
few in stock
Shipping today
Terminal bridge Weidmüller ZQV 2.5N/10 RD - 2108910000
Push-in bridge, For Klippon Connect terminal blocks, 10 poles, Red, For 2.5mm width
Item number: 404171
-15 % MSRP: $5.44
$4.62
plus sales tax plus shipping
in stock
Shipping today
Terminal bridge Weidmüller ZQV 2.5N/2 - 1527540000
Push-in bridge for Z-series terminals, 2 poles, Orange, For 2.5mm width
Item number: 403250
-15 % MSRP: $0.60
$0.51
plus sales tax plus shipping
in stock
Shipping today
Terminal bridge Weidmüller ZQV 2.5N/2 GE - 1693800000
Push-in bridge for Z-series terminals, 2 poles, Yellow, For 2.5 mm width
Item number: 403235
-15 % MSRP: $0.60
$0.51
plus sales tax plus shipping
in stock
Shipping today
Terminal bridge Weidmüller ZQV 2.5N/5 - 1527620000
Push-in bridge for Z-series terminals, 5 poles, Orange, For 2.5mm width
Item number: 403251
-15 % MSRP: $2.32
$1.97
plus sales tax plus shipping
in stock
Shipping today
Weidmuller jumper bridge push-in 2.5mm close
DIN rail Weidmüller TS 35X15/LL 1M/ST/ZN - 0236510000
DIN rail, TS 35 x 15, with slot, Steel, Galvanized, Chromium-plated, Height: 15 mm, Width: 35 mm, Length: 1 meter
Item number: 403244
-15 % MSRP: $10.41
$8.85
plus sales tax plus shipping
in stock
Shipping today
DIN rail Weidmüller TS 35X7.5/LL 1M/ST/ZN - 0514510000
DIN rail, TS 35 x 7.5, with slot, Steel, Galvanized, Chromium-plated, Height: 7.5 mm, Width: 35 mm, Length: 1 meter
Item number: 402938
-15 % MSRP: $10.85
$9.23
plus sales tax plus shipping
in stock
Shipping today
DIN rail Weidmüller TS 35X7.5/LL 2M/ST/ZN - 0514500000
DIN rail, TS 35 x 7.5, with slot, Steel, Galvanized, Chromium-plated, Height: 7.5 mm, Width: 35 mm, Length: 2 meters
Item number: 402726
$11.55
plus sales tax plus shipping
Not available
No longer available
More information regarding alternatives can be found on the item’s product page or by calling: 800-250-6772 (toll free).
35mm din rail close

Technical details
General data

Feed-through terminal block
Beige
2
4
Screw terminals

Electrical data

800 V
24 A

Mechanical data

12-26 AWG
5.1 mm
61 mm
62 mm
8 mm
Wemid

Ambient conditions

-50 °C
120 °C

Further information

cRUus

Classification

8536904000

Product description
Terminal block Weidmüller WDK 2.5N - 1041600000
The beige feed-through terminal block WDK 2.5N-1041600000 from Weidmuller with wire cross section AWG 30 - 12 and width of 5.1 mm has 4 connections on 2 levels with a nominal current of 24 A. The compact design of the feed-through terminal block and the screw connection enable easy wiring of the terminal block WDK 2.5N-1041600000 in a small amount of space. The wiring terminal of the feed-through terminal block WDK 2.5N-1041600000 enables the connection of solid and stranded conductors with small to large conductor cross sections without ferrules.
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews